Flat Shipping

Flat Shipping at €24.99 + VAT

PHILIPS F32T8/ADV850/EW/ALTO 28W 30PK Linear Fluorescent Bulb, T8, Medium Bi-Pin, 4 ft Nominal Length, 5000K, 28W LFL, 2 | CT7RXD

PHILIPS F32T8/ADV850/EW/ALTO 28W 30PK Linear Fluorescent Bulb, T8, Medium Bi-Pin, 4 ft Nominal Length, 5000K, 28W LFL

Item: CT7RXD Model: F32T8/ADV850/EW/ALTO 28W 30PKCross Ref: 492X66
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.89 /unit
This product can only be shipped in multiples of 30
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBulb
Ansi Code1029-1
Bulb Base TypeMedium Bi-Pin (G13)
Bulb DesignationF32T8/ADV850/EW/ALTO 28W
Bulb Dia.1"
Bulb HousingGlass
Bulb ShapeT8
Bulb ToneDaylight
Color Rendering Index82
DimmableYes
High OutputNo
Light ColorWhite
Light Output2595 lm
Lighting TechnologyFluorescent
Nominal Length4 ft.
Overall Length48"
Power SourceRequires Separate Ballast
Rated Life44000 hrs.
Shatter-resistantNo
Start TypeInstant
VoltageBallast Dependent
Wattage28 W
Bulb Diameter1"
Color Temperature5000 K
Light AppearanceDaylight 5000 K And Above
StandardsMEETS 2012 LIGHTING LEGISLATION ENERGY STANDARDS, TCLP COMPLIANT

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBulb Base TypeNominal LengthOverall LengthBulb ShapeLighting TechnologyWattageColor Rendering IndexDimmablePrice
PHILIPS 14.5T8/MAS/48-830/MF20/P 10/1 Ballast ByPass LED Replacement, T8, Medium Bi-Pin | CT7QZL 14.5T8/MAS/48-830/MF20/P 10/1Medium Bi-Pin (G13)4 ft.47 3/4"T8LED14.5 W80No€23.48
PHILIPS 16.9T8/MAS/48-835/MF25/P 10/1 Ballast ByPass LED Replacement, T8, Medium Bi-Pin | CT7QZM 16.9T8/MAS/48-835/MF25/P 10/1Medium Bi-Pin (G13)4 ft.47 1/4"T8LED16.9 W80Yes€24.11
PHILIPS 14.5T8/MAS/48-840/MF21/P 10/1 Ballast ByPass LED Replacement, T8, Medium Bi-Pin | CT7QZN 14.5T8/MAS/48-840/MF21/P 10/1Medium Bi-Pin (G13)4 ft.47 1/4"T8LED14.5 W80Yes€24.51
PHILIPS 10.5T8/MAS/48-850/MF16/P 10/1 Ballast ByPass LED Replacement, T8, Medium Bi-Pin | CT7QZP 10.5T8/MAS/48-850/MF16/P 10/1Medium Bi-Pin (G13)4 ft.47 1/4"T8LED10.5 W80Yes€22.52
PHILIPS 14.5T8/MAS/48-850/MF21/P 10/1 Ballast ByPass LED Replacement, T8, Medium Bi-Pin | CT7QZQ 14.5T8/MAS/48-850/MF21/P 10/1Medium Bi-Pin (G13)4 ft.47 1/4"T8LED14.5 W80Yes€21.99
PHILIPS 42T8HO/COR/96-850/MF54/G/R17d 10/1 Ballast ByPass LED Replacement, T8, Recessed Double Contact | CT7QZR 42T8HO/COR/96-850/MF54/G/R17d 10/1Recessed Double Contact8 ft.94 1/2"T8LED42 W80Yes€50.08
PHILIPS 42T8HO/COR/96-840/MF54/G/R17d 10/1 Ballast ByPass LED Replacement, T8, Recessed Double Contact, 4000K | CT7QZT 42T8HO/COR/96-840/MF54/G/R17d 10/1Recessed Double Contact8 ft.94 1/2"T8LED42 W80Yes€50.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PHILIPS F32T8/ADV850/EW/ALTO 28W 30PK Linear Fluorescent Bulb, T8, Medium Bi-Pin, 4 ft Nominal Length, 5000K, 28W LFL
€9.89 /unit