Flat Shipping

Flat Shipping at €24.99 + VAT

PHILIPS F25T8/TL830/PLUS/ALTO Linear Fluorescent Bulb, T8, Medium Bi-Pin, 3 ft Nominal Length, 3000K, 25W LFL, 2 | CT7RXT

PHILIPS F25T8/TL830/PLUS/ALTO Linear Fluorescent Bulb, T8, Medium Bi-Pin, 3 ft Nominal Length, 3000K, 25W LFL

Item: CT7RXT Model: F25T8/TL830/PLUS/ALTOCross Ref: 492Y12
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€13.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBulb
Ansi Code1002-1
Bulb Base TypeMedium Bi-Pin (G13)
Bulb DesignationF25T8/TL830/PLUS/ALTO
Bulb Dia.1"
Bulb HousingGlass
Bulb Minimum Starting Temperature32°F
Bulb Primary ApplicationGeneral Purpose
Bulb ShapeT8
Color Rendering Index85
Color Temp.3000 K
DimmableYes
Energy Star CompliantNo
Lighting TechnologyFluorescent
Lumens2045 lm
Nominal Length3 ft.
Number Of Cases30
Overall Length36"
Rated Life36000 hrs.
Shatter-resistantNo
VoltageBallast Dependent
Wattage25 W
Wattage Equivalency25W LFL
Bulb Diameter1"
Color Temperature3000 K
High OutputNo
Light AppearanceWarm White 3000 K And Under
Light ColorWhite
Light Output2150 lm
Light TechnologyFluorescent
Minimum Operating Temperature32°F
StandardsTCLP COMPLIANT
Start TypePreheat

Shipping Info:

Ship weight (kg) 0.1215
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBulb Base TypeNominal LengthOverall LengthBulb ShapeLighting TechnologyWattageColor Rendering IndexDimmablePrice
PHILIPS 14.5T8/MAS/48-830/MF20/P 10/1 Ballast ByPass LED Replacement, T8, Medium Bi-Pin | CT7QZL 14.5T8/MAS/48-830/MF20/P 10/1Medium Bi-Pin (G13)4 ft.47 3/4"T8LED14.5 W80No€23.48
PHILIPS 16.9T8/MAS/48-835/MF25/P 10/1 Ballast ByPass LED Replacement, T8, Medium Bi-Pin | CT7QZM 16.9T8/MAS/48-835/MF25/P 10/1Medium Bi-Pin (G13)4 ft.47 1/4"T8LED16.9 W80Yes€24.11
PHILIPS 14.5T8/MAS/48-840/MF21/P 10/1 Ballast ByPass LED Replacement, T8, Medium Bi-Pin | CT7QZN 14.5T8/MAS/48-840/MF21/P 10/1Medium Bi-Pin (G13)4 ft.47 1/4"T8LED14.5 W80Yes€24.51
PHILIPS 10.5T8/MAS/48-850/MF16/P 10/1 Ballast ByPass LED Replacement, T8, Medium Bi-Pin | CT7QZP 10.5T8/MAS/48-850/MF16/P 10/1Medium Bi-Pin (G13)4 ft.47 1/4"T8LED10.5 W80Yes€22.52
PHILIPS 14.5T8/MAS/48-850/MF21/P 10/1 Ballast ByPass LED Replacement, T8, Medium Bi-Pin | CT7QZQ 14.5T8/MAS/48-850/MF21/P 10/1Medium Bi-Pin (G13)4 ft.47 1/4"T8LED14.5 W80Yes€21.99
PHILIPS 42T8HO/COR/96-850/MF54/G/R17d 10/1 Ballast ByPass LED Replacement, T8, Recessed Double Contact | CT7QZR 42T8HO/COR/96-850/MF54/G/R17d 10/1Recessed Double Contact8 ft.94 1/2"T8LED42 W80Yes€50.08
PHILIPS 42T8HO/COR/96-840/MF54/G/R17d 10/1 Ballast ByPass LED Replacement, T8, Recessed Double Contact, 4000K | CT7QZT 42T8HO/COR/96-840/MF54/G/R17d 10/1Recessed Double Contact8 ft.94 1/2"T8LED42 W80Yes€50.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PHILIPS F25T8/TL830/PLUS/ALTO Linear Fluorescent Bulb, T8, Medium Bi-Pin, 3 ft Nominal Length, 3000K, 25W LFL
€13.92 /unit