Flat Shipping

Flat Shipping at €24.99 + VAT

PHILIPS BC40S11N 120V 16/1 PK Incandescent Bulb, S11, Intermediate Screw, 40W INC, 40W Watts | CT7RDH

PHILIPS BC40S11N 120V 16/1 PK Incandescent Bulb, S11, Intermediate Screw, 40W

Item: CT7RDH Model: BC40S11N 120V 16/1 PKCross Ref: 493A28
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemIncandescent Bulb
Bulb Base TypeIntermediate Screw (E17)
Bulb Beam Angle360°
Bulb Dia.1 3/8"
Bulb FinishClear
Bulb HousingGlass
Bulb Minimum Starting Temperature-10°F
Bulb Operating Temp. Range-10°F to +100°F
Bulb Primary ApplicationGeneral Purpose
Color Temp.2800 K
DimmableNo
For Enclosed FixturesNo
High OutputNo
Indoor/outdoorIndoor Only
Light DistributionFlood
Lighting TechnologyIncandescent
Lumens440 lm
Overall Bulb Base TypeIntermediate Screw
Overall Bulb ShapeS
Overall Length2 1/4"
Power SourcePlug And Play
Rated Life500 hrs.
Rough ServiceNo
ShapeS11
Shatter-resistantNo
Start TypeInstant
Three-wayNo
Voltage120V AC
Wattage40 W
Ansi CodeC78.23
Bulb Diameter1 3/8"
Bulb ShapeS11
Color Temperature2800 K
Environmental UsageIndoor Only
Light AppearanceWarm White 3000 K And Under
Light ColorWhite
StandardsMEETS 2012 LIGHTING LEGISLATION ENERGY STANDARDS

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelShapeBulb Base TypeDimmableBulb Dia.Bulb FinishOverall Bulb ShapeRated LifeColor Temp.Pkg. Qty.Price
PHILIPS 15A/WL 12/2 Incandescent Bulb, A15, Medium Screw, 15W INC, 15W Watts | CT7RCX 15A/WL 12/2A15Medium ScrewYes1 7/8"FrostedClassic-2300 K2€9.96
PHILIPS BC25BA9C/LL 120V 6/2 Incandescent Bulb, BA, BA9, Candelabra Screw, 2 PK | CT7RDA BC25BA9C/LL 120V 6/2--------1-
RFQ
PHILIPS BC15C7C 120V 6/2 TP Incandescent Bulb, C, 2 PK | CT7RDC BC15C7C 120V 6/2 TPC7Candelabra Screw (E12)No2 1/4"ClearCandle2000 hrs.-2-
RFQ
PHILIPS BC4C7/4 24/4 TP Incandescent Bulb, C, C7, Candelabra Screw, Candelabra Screw | CT7RDD BC4C7/4 24/4 TP--------4-
RFQ
PHILIPS BC25R14/N Incandescent Bulb, R14, Intermediate Screw, 25W Watts | CT7RDE BC25R14/N--------1-
RFQ
PHILIPS 250R40/HR/TG 4/1 Incandescent Bulb, R40, Medium Screw, 250W Watts | CT7RDF 250R40/HR/TG 4/1--------1-
RFQ
PHILIPS BC-40T10/IF 6/1 TP Incandescent Bulb, T10, Medium Screw, 40W INC, 40W Watts | CT7RDG BC-40T10/IF 6/1 TPT10Medium ScrewNo2 1/4"ClearTubular1000 hrs.2700 K1€4.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PHILIPS BC40S11N 120V 16/1 PK Incandescent Bulb, S11, Intermediate Screw, 40W