Flat Shipping

Flat Shipping at €24.99 + VAT

PHILIPS 929002395104 Linear LED Bulb, T8, Medium Bi-Pin, 4 ft Nominal Length, 5000K, 32 W LFL, 15 W Watts | CT7RTY

PHILIPS 929002395104 Linear LED Bulb, T8, Medium Bi-Pin, 4 ft Nominal Length, 5000K, 32 W LFL, 15W

Item: CT7RTY Model: 929002395104Cross Ref: 416K93
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€18.34 /unit
This product can only be shipped in multiples of 10
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBulb
Bulb Base TypeMedium Bi-Pin (G13)
Bulb Designation17T8 PRO LED/48-5000 BB G
Bulb Dia.1"
Bulb FinishFrosted
Bulb HousingGlass
Bulb Minimum Starting Temperature-4°F
Bulb Operating Temp. Range-4°F to +113°F
Bulb Power SourceDirect Wired
Bulb Primary ApplicationGeneral Purpose
Bulb ShapeT8
Bulb Ul TypeType B
Color Rendering Index82
Color Temp.5000 K
Color TuningNo
DimmableNo
Dimming MethodNo Dimming
Dimming TypeNo Dimming
Energy Star CompliantNo
For Enclosed FixturesNo
Indoor/outdoorIndoor Only
Lamp WiringDouble End
Lighting CertificationDesignlights Consortium (DLC)
Lighting TechnologyLED
Lumens2100 lm
Nominal Length4 ft.
Overall Length47 3/4"
Rough ServiceNo
Shatter-resistantNo
Voltage120-277V AC
Wattage15 W
Bulb Diameter1"
Color Temperature5000 K
Environmental UsageIndoor Only
Light AppearanceDaylight 5000 K And Above
Light ColorWhite
Power SourceDirect Wired
StandardsCE, DLC 4.0 COMPLIANT, ROHS COMPLIANT, UL TYPE B
Ul TypeType B
Wattage Equivalency32 W

Shipping Info:

Ship weight (kg) 0.18

Product Variants

ProductModelBulb Base TypeNominal LengthOverall LengthBulb ShapeLighting TechnologyWattageColor Rendering IndexDimmablePrice
PHILIPS 14.5T8/MAS/48-830/MF20/P 10/1 Ballast ByPass LED Replacement, T8, Medium Bi-Pin | CT7QZL 14.5T8/MAS/48-830/MF20/P 10/1Medium Bi-Pin (G13)4 ft.47 3/4"T8LED14.5 W80No€23.48
PHILIPS 16.9T8/MAS/48-835/MF25/P 10/1 Ballast ByPass LED Replacement, T8, Medium Bi-Pin | CT7QZM 16.9T8/MAS/48-835/MF25/P 10/1Medium Bi-Pin (G13)4 ft.47 1/4"T8LED16.9 W80Yes€24.11
PHILIPS 14.5T8/MAS/48-840/MF21/P 10/1 Ballast ByPass LED Replacement, T8, Medium Bi-Pin | CT7QZN 14.5T8/MAS/48-840/MF21/P 10/1Medium Bi-Pin (G13)4 ft.47 1/4"T8LED14.5 W80Yes€24.51
PHILIPS 10.5T8/MAS/48-850/MF16/P 10/1 Ballast ByPass LED Replacement, T8, Medium Bi-Pin | CT7QZP 10.5T8/MAS/48-850/MF16/P 10/1Medium Bi-Pin (G13)4 ft.47 1/4"T8LED10.5 W80Yes€22.52
PHILIPS 14.5T8/MAS/48-850/MF21/P 10/1 Ballast ByPass LED Replacement, T8, Medium Bi-Pin | CT7QZQ 14.5T8/MAS/48-850/MF21/P 10/1Medium Bi-Pin (G13)4 ft.47 1/4"T8LED14.5 W80Yes€21.99
PHILIPS 42T8HO/COR/96-850/MF54/G/R17d 10/1 Ballast ByPass LED Replacement, T8, Recessed Double Contact | CT7QZR 42T8HO/COR/96-850/MF54/G/R17d 10/1Recessed Double Contact8 ft.94 1/2"T8LED42 W80Yes€50.08
PHILIPS 42T8HO/COR/96-840/MF54/G/R17d 10/1 Ballast ByPass LED Replacement, T8, Recessed Double Contact, 4000K | CT7QZT 42T8HO/COR/96-840/MF54/G/R17d 10/1Recessed Double Contact8 ft.94 1/2"T8LED42 W80Yes€50.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PHILIPS 929002395104 Linear LED Bulb, T8, Medium Bi-Pin, 4 ft Nominal Length, 5000K, 32 W LFL, 15W
€18.34 /unit