Flat Shipping

Flat Shipping at €24.99 + VAT

PHILIPS 929001992504 Linear LED Bulb, T5, Miniature Bi-Pin, 4 ft Nominal Length, 3500K, 54 W LFL, 25 W Watts | CT7RTQ

PHILIPS 929001992504 Linear LED Bulb, T5, Miniature Bi-Pin, 4 ft Nominal Length, 3500K, 54 W LFL, 25W

Item: CT7RTQ Model: 929001992504Cross Ref: 54XL67
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemBulb
Bulb Base TypeMiniature Bi-Pin
Bulb DesignationT8
Bulb Dia.3/4"
Bulb FinishFrosted
Bulb HousingGlass
Bulb Minimum Starting Temperature-20°C
Bulb Operating Temp. Range-20°C to +45°C
Bulb Power SourceDirect Wired
Bulb Primary ApplicationGeneral Purpose
Bulb ShapeT5
Bulb Ul TypeType B
Color Rendering Index82
Color Temp.3500 K
Color TuningNo
DimmableYes
Dimming MethodNo Dimming
Dimming Voltage0-10V
Energy Star CompliantNo
For Enclosed FixturesYes
Indoor/outdoorIndoor Only
Lighting CertificationDesignlights Consortium (DLC)
Lighting TechnologyLED
Lumens3300 lm
Nominal Length4 ft.
Overall Length45 3/4"
Rough ServiceNo
Shatter-resistantNo
Voltage120-277V AC
Wattage25 W
Wattage Equivalency54 W LFL
Bulb Diameter5/8"
Color Temperature3500 K
Environmental UsageIndoor Only
Light AppearanceNeutral 3100 K to 4000 K
Light ColorWhite
Power SourceDirect Wired
StandardsDLC, ROHS COMPLIANT, UL LISTED
Ul TypeType B

Shipping Info:

Ship weight (kg) 0.18

Product Variants

ProductModelBulb Base TypeNominal LengthOverall LengthBulb ShapeLighting TechnologyWattageColor Rendering IndexDimmablePrice
PHILIPS 14.5T8/MAS/48-830/MF20/P 10/1 Ballast ByPass LED Replacement, T8, Medium Bi-Pin | CT7QZL 14.5T8/MAS/48-830/MF20/P 10/1Medium Bi-Pin (G13)4 ft.47 3/4"T8LED14.5 W80No€23.48
PHILIPS 16.9T8/MAS/48-835/MF25/P 10/1 Ballast ByPass LED Replacement, T8, Medium Bi-Pin | CT7QZM 16.9T8/MAS/48-835/MF25/P 10/1Medium Bi-Pin (G13)4 ft.47 1/4"T8LED16.9 W80Yes€24.11
PHILIPS 14.5T8/MAS/48-840/MF21/P 10/1 Ballast ByPass LED Replacement, T8, Medium Bi-Pin | CT7QZN 14.5T8/MAS/48-840/MF21/P 10/1Medium Bi-Pin (G13)4 ft.47 1/4"T8LED14.5 W80Yes€24.51
PHILIPS 10.5T8/MAS/48-850/MF16/P 10/1 Ballast ByPass LED Replacement, T8, Medium Bi-Pin | CT7QZP 10.5T8/MAS/48-850/MF16/P 10/1Medium Bi-Pin (G13)4 ft.47 1/4"T8LED10.5 W80Yes€22.52
PHILIPS 14.5T8/MAS/48-850/MF21/P 10/1 Ballast ByPass LED Replacement, T8, Medium Bi-Pin | CT7QZQ 14.5T8/MAS/48-850/MF21/P 10/1Medium Bi-Pin (G13)4 ft.47 1/4"T8LED14.5 W80Yes€21.99
PHILIPS 42T8HO/COR/96-850/MF54/G/R17d 10/1 Ballast ByPass LED Replacement, T8, Recessed Double Contact | CT7QZR 42T8HO/COR/96-850/MF54/G/R17d 10/1Recessed Double Contact8 ft.94 1/2"T8LED42 W80Yes€50.08
PHILIPS 42T8HO/COR/96-840/MF54/G/R17d 10/1 Ballast ByPass LED Replacement, T8, Recessed Double Contact, 4000K | CT7QZT 42T8HO/COR/96-840/MF54/G/R17d 10/1Recessed Double Contact8 ft.94 1/2"T8LED42 W80Yes€50.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PHILIPS 929001992504 Linear LED Bulb, T5, Miniature Bi-Pin, 4 ft Nominal Length, 3500K, 54 W LFL, 25W