Flat Shipping

Flat Shipping at €24.99 + VAT

PHILIPS 9.4PAR30L/COR/930/F40/DIM/120V T20 6/1FB LED Bulb, PAR30L, Medium Screw, 9 W Watts, 850 lm, LED | CT7RMU

PHILIPS 9.4PAR30L/COR/930/F40/DIM/120V T20 6/1FB LED Bulb, PAR30L, Medium Screw, 9W, 850 lm

Item: CT7RMU Model: 9.4PAR30L/COR/930/F40/DIM/120V T20 6/1FBCross Ref: 60FV14
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemLED
Bulb Base TypeMedium Screw
Bulb Beam Angle40°
Bulb DesignationPAR30L
Bulb Dia.3 7/8"
Bulb HousingGlass
Bulb Primary ApplicationRecessed
Color Temp.3000 K
Color TuningNo
Compliance TypeCA Title 20, JA8
DimmableYes
Dimming MethodContinuous Dimming
Energy Star CompliantYes
Fan CoolingPassive Cooling
For Enclosed FixturesYes
High OutputNo
Indoor/outdoorIndoor, Semi Protected Outdoor
Length3 3/4"
Light ColorWhite
Lighting CertificationEnergy Star
Lighting TechnologyLED
Lumens850 lm
Overall Bulb Base TypeMedium Screw
Overall Bulb ShapePAR
Rough ServiceNo
ShapePAR30L
Shatter-resistantNo
Start TypeInstant
Three-wayNo
Voltage120V AC
Wattage9 W
Bulb Diameter3 7/8"
Bulb FinishClear
Bulb ShapePAR30L
Color Temperature3000 K
Current90 mA
Dimming TypeContinuous Dimming
Light AppearanceWarm White 3000 K And Under
Lumen SelectableNo
Overall Length4 2/3"
StandardsROHS COMPLIANT

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelShapeBulb Base TypeShatter-resistantDimmableBulb Dia.Bulb Beam AngleRough ServiceVoltagePkg. Qty.Price
PHILIPS 8A19/LED/RED/P/ND 120V 4/1FB LED Bulb, A, A19, Medium Screw | CT7RKB 8A19/LED/RED/P/ND 120V 4/1FBA19Medium ScrewYesNo2 3/8"120°No120V AC1€6.96
PHILIPS 8A19/LED/GREEN/P/ND 120V 4/1FB LED Bulb, A, A19, Medium Screw, Medium Screw, 40W INC, 3000K, 8 W Watts, 60 lm, LED | CT7RKC 8A19/LED/GREEN/P/ND 120V 4/1FBA19Medium ScrewYesNo2 3/8"160°No120V AC1€5.77
PHILIPS 8A19/LED/YELLOW/P/ND 120V 4/1FB LED Bulb, A, A19, Medium Screw, Medium Screw, 40W INC, 3000K, 8 W Watts, 60 lm, LED | CT7RKD 8A19/LED/YELLOW/P/ND 120V 4/1FBA19Medium ScrewYesNo2 3/8"160°No120V AC1€5.43
PHILIPS 8A19/LED/BLUE/P/ND 120V 4/1FB LED Bulb, A, A19, Medium Screw, Medium Screw, 40W INC, 3000K, 8 W Watts, 60 lm, LED | CT7RKF 8A19/LED/BLUE/P/ND 120V 4/1FBA19Medium ScrewYesNo2 3/8"160°No120V AC1€5.42
PHILIPS 5.5A15/PER/927-922/CL/G/E12/WGX1FB LED Bulb, A15, Candelabra Screw, 40W INC, 5.5 W Watts, 500 lm, LED | CT7RKG 5.5A15/PER/927-922/CL/G/E12/WGX1FBA15Candelabra Screw (E12)YesYes1 7/8"250°No120V AC1€4.77
PHILIPS 5.5A15/PER/927-922/CL/G/E26/WGX1FB LED Bulb, A15, Medium Screw, 40W INC, 5.5 W Watts, 500 lm, LED | CT7RKH 5.5A15/PER/927-922/CL/G/E26/WGX1FBA15Medium ScrewYesYes1 7/8"250°No120V AC1€3.86
PHILIPS 16A19/PER/927-22/P/E26/WG 6/1FB T20 LED Bulb, A19, Medium Screw, 100W INC, 16 W Watts, 1, 600 lm, LED | CT7RKK 16A19/PER/927-22/P/E26/WG 6/1FB T20A19Medium ScrewYesYes2 3/8"250°Yes120V AC1€12.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PHILIPS 9.4PAR30L/COR/930/F40/DIM/120V T20 6/1FB LED Bulb, PAR30L, Medium Screw, 9W, 850 lm