Flat Shipping

Flat Shipping at €24.99 + VAT

PHILIPS 528000 Led Retrofit Kit, 3100 Lumens, 120VAC To 277VAC | CH6KEQ 60YN97

PHILIPS 528000 Led Retrofit Kit, 3100 Lumens, 120VAC To 277VAC

Item: CH6KEQ Model: 528000Cross Ref: 60YN97
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€133.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLED Retrofit Kit
Color Temp.3500 K
Lamp Quantity1
Lumens3100 lm
Lumens Per Watt135 lm/W
Lumens Range2000 lm to 3999 lm
Number Of Lamps1
Overall Length31"
Overall Width23.844"
Voltage120-277V AC
Wattage22 W

Shipping Info:

Ship weight (kg) 4.5994
Country of OriginMexico

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PHILIPS 528000 Led Retrofit Kit, 3100 Lumens, 120VAC To 277VAC
€133.37 /unit