Flat Shipping

Flat Shipping at €24.99 + VAT

PHILIPS CHLORIDE PH2SBKAMB Mini Led Step Light | AG4VKE 34VE72

PHILIPS CHLORIDE PH2SBKAMB Mini Led Step Light

Item: AG4VKE Model: PH2SBKAMBCross Ref: 34VE72
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemMini LED Step Light
Height2 3/4"
Housing ColorBlack
Housing MaterialDie Cast Aluminum
Length4 1/2"
Lens MaterialPolycarbonate
Lens TypePolycarbonate
Light ColorAmber
Operating Temp. Range-31°F to +104°F
Warranty5 yrs.
Width1 1/2"
Color Temperature3500 K
Fixture Housing ColorBlack
Fixture Mounting LocationWall
Mount TypeSurface
StandardsBOCA, IBC, MEETS ADA SPECIFICATIONS FOR WALL MOUNTED LIGHTING FIXTURES, NEC, NFPA 101, OSHA ILLUMINATION STANDARD, UL 1598 LISTED, UL 924 LISTED, UL WET LOCATION LISTED STANDARD
Voltage120V AC

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)10.16
Ship length (cm)15.24
Ship width (cm)7.62
HS code9405600000

Product Variants

ProductModelColor Temp.Color Rendering IndexHeightLens MaterialLens TypeOperating Temp. RangeWarrantyPrice
PHILIPS CHLORIDE PH2SWHAMB Mini Led Step Light | AG4VKB 34VE69 PH2SWHAMB--2 3/4"PolycarbonatePolycarbonate-31°F to +104°F5 yrs.€265.49
PHILIPS CHLORIDE PH2SWHBLU Mini Led Step Light | AG4VKC 34VE70 PH2SWHBLU--2 3/4"PolycarbonatePolycarbonate-31°F to +104°F5 yrs.€328.59
PHILIPS CHLORIDE PH2SBK Mini Led Step Light | AG4VKD 34VE71 PH2SBK3500 K802 3/4"PolycarbonatePolycarbonate-31°F to +104°F5 yrs.€300.58
PHILIPS CHLORIDE PH2SBKBLU Mini Led Step Light | AG4VKF 34VE73 PH2SBKBLU--2 3/4"PolycarbonatePolycarbonate-31°F to +104°F5 yrs.€300.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PHILIPS CHLORIDE PH2SBKAMB Mini Led Step Light