PHILIPS BURTON APXSC10 Surgical Light Ceiling 9.83 Feet Rocker | AG4VVW 35FV26

PHILIPS BURTON APXSC10 Surgical Light Ceiling 9.83 Feet Rocker

Item: AG4VVW Model: APXSC10Cross Ref: 35FV26
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemSurgical Light
AdjustableFlexible With Extensive Reach, Range Of Motion
Arm Length61 3/5"
ColorWhite
Color Temp.4200 K
Cord Length9.83 ft.
Lamp IncludedYes
Lamp TypeHalogen
LensClear
Lens MaterialClear
Light Output108, 000 Lux @ 40"
Mounting TypeSingle Ceiling
Overall Reach61.609"
SwitchRocker
TypeCeiling
Wattage220 W
Arm AdjustabilityAny Which Way
Arm DesignArticulating
Arm Reach61.5"
Color Rendering Index95
Color Temperature4200 K
Illumination120000 lux @ 1m
Includes BulbYes
Individual Arm Lengths61.5"
Lighting TechnologyHalogen
Manufacturer Warranty Length5 yrs.
Mounting LocationCeiling
Number Of Bulbs6
Number Of Lamp Heads1
Operating Voltage120V AC
Power Cord Length10 ft.
Replacement Bulb Part Number0002004PK
Standards5UL/IEC 60601-1, CAN/CSA C22.2 601.1, EN/IEC 60601-2-41, IEC 606-1-2
Switch TypeRocker

Shipping Info:

Ship weight (kg) 56.25
Ship height (cm)43.18
Ship length (cm)116.84
Ship width (cm)83.82
HS code9405108020

Product Details:

    • Special Features: Focuses with Center Autoclavable Handle for Exceptionally Smooth Focus, Supplied with Control Box Including On/Off Switch and Continuous Intensity Adjustment, Durable, Aesthetic Arm System That is Recognized for Drift-Free, Trouble-Free Operation, 5 yr. L

Product Variants

ProductModelColor Temp.WattageCord LengthArm LengthLight OutputColorLens MaterialLamp IncludedPrice
PHILIPS BURTON A100SC Surgical Light Ceiling 35w 31in Length 10 Feet | AG4VVN 35FV17 A100SC3500 K35 W10 ft.31"58, 000 Lux @ 40"WhiteClearYes€5,240.36
PHILIPS BURTON A200DC Surgical Light Ceiling 35w 63in Length 10 Feet | AG4VVT 35FV22 A200DC3700 K35 W10 ft.63"80, 000 Lux @ 40"WhiteClearYes€14,102.98
PHILIPS BURTON APXDC10 Surgical Light Ceiling 220w 61-39/64 Inch L | AG4VVY 35FV28 APXDC104200 K220 W9.83 ft.61 3/5"108, 000 Lux @ 40"WhiteClearYes€28,850.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PHILIPS BURTON APXSC10 Surgical Light Ceiling 9.83 Feet Rocker