PHILIPS BURTON A200SC Surgical Light Hd And Ceiling Mount | AG4VVR 35FV21

PHILIPS BURTON A200SC Surgical Light Hd And Ceiling Mount

Item: AG4VVR Model: A200SCCross Ref: 35FV21
In Stock

Get it by Tuesday, Jun 17

€12,711.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSurgical Light
AdjustableFlexible With Extensive Reach, Range Of Motion
Arm Length63"
ColorWhite
Color Temp.3700 K
Cord Length10 ft.
Lamp IncludedYes
Lamp TypeHalogen
LensClear
Lens MaterialClear
Light Output80, 000 Lux @ 40"
Mounting TypeSingle Ceiling
Overall Reach63"
SwitchRocker
TypeCeiling
Wattage35 W
Arm AdjustabilityAny Which Way
Arm DesignArticulating
Arm Reach63"
Color Rendering Index96
Color Temperature3700 K
Illumination80000 lux @ 40"
Includes BulbYes
Individual Arm Lengths63"
Lamp Life1400 hrs.
Lighting TechnologyHalogen
Manufacturer Warranty Length5 yrs.
Mounting LocationCeiling
Number Of Lamp Heads1
Operating Voltage120V AC
Power Cord Length10 ft.
Replacement Bulb Part Number35FV24
StandardsCAN/CSA C22.2 601.1 M90, EN/IEC 60601-2-41, IEC 60601-1-2, UL/IEC 60601-1
Switch TypeRocker

Shipping Info:

Ship weight (kg) 27.45
Ship height (cm)20.32
Ship length (cm)93.98
Ship width (cm)63.5
HS code9405108020

Product Details:

    • Special Features: CE Marked, 5 yr. Limited Warranty

Product Variants

ProductModelColor Temp.WattageCord LengthTypeArm LengthLight OutputColorLens MaterialPrice
PHILIPS BURTON A100W Surgical Light Rocker Hd And Wall Mount | AG4VVQ 35FV19 A100W3500 K35 W10 ft.Wall31"58, 000 Lux @ 40"WhiteClear€5,240.36
PHILIPS BURTON A200W Surgical Light Wall 35w 63in. Length 9.83 Feet | AG4VVU 35FV23 A200W3700 K35 W9.83 ft.Wall63"80, 000 Lux @ 40"WhiteClear€7,846.52
PHILIPS BURTON APXSC8 Surgical Light 220w 61-39/64 Inch Length 9.83 Ft | AG4VVV 35FV25 APXSC84200 K220 W9.83 ft.Ceiling61 3/5"108, 000 Lux @ 40"WhiteClear€14,776.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PHILIPS BURTON A200SC Surgical Light Hd And Ceiling Mount
€12,711.87 /unit