PHILIPS BURTON 0009600PK HAL Light Bulb MR16 2-Pin (GU5.3) PK4 | AH4NZN 35FV40

PHILIPS BURTON 0009600PK HAL Light Bulb MR16 2-Pin (GU5.3) PK4

Item: AH4NZN Model: 0009600PKCross Ref: 35FV40
In Stock

Get it by Tuesday, Jun 10

€571.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHalogen Light Bulb
Average Bulb Life2000 hrs.
Bulb HousingMetal
Color Temp.3200 K
Housing MaterialMetal
Indoor/outdoorIndoor
Lamp Dia.2"
Lamp FinishClear
Lamp ShapeMR
Lamp TypeHalogen
Light DistributionAdjustable
Light Output3000 K to 3999 K
Lumens520 lm
Max. Overall Length1 3/4"
Power SourcePlug And Play
Rough ServiceNo
Shatter ResistanceNo
Three-wayNo
TypeReflector
Wattage35 W

Shipping Info:

Ship weight (kg) 0.4536
Ship height (cm)12.7
Ship length (cm)25.4
Ship width (cm)17.78
Country of OriginDE

Product Details:

    • Bulb Shape : MR16
    • Dimmable : Yes

Product Variants

ProductModelColor Temp.WattageLumensBeam AngleLight OutputMax. Overall LengthLamp FinishAverage Bulb LifePkg. Qty.Price
PHILIPS BURTON 6000120PK Halogen Lamp 50W 120V 700 lm 3100K PK3 | AH4NYY 35FT81 6000120PK3100 K-700 lm10°3000 K to 3999 K1 3/4"Clear2000 hrs.1€565.99
PHILIPS BURTON 0007000PK HAL Light Bulb MR16 2-Pin (GU5.3) 20W PK4 | AH4NYZ 35FT91 0007000PK3400 K20 W895 lm36°3000 K to 3999 K1 3/4"Clear2000 hrs.4€264.67
PHILIPS BURTON 0009608PK HAL Light Bulb MR16 2-Pin (GU5.3) 35W PK4 | AH4NZA 35FT94 0009608PK3200 K35 W520 lm36°3000 K to 3999 K1 3/4"Clear2000 hrs.1€571.93
PHILIPS BURTON 0006130PK HAL Light Bulb MR16 2-Pin (GU5.3) PK3 | AH4NZB 35FV06 0006130PK3300 K-890 lm36°3000 K to 3999 K1 3/4"Clear2000 hrs.3€367.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PHILIPS BURTON 0009600PK HAL Light Bulb MR16 2-Pin (GU5.3) PK4
€571.93 /unit