Flat Shipping

Flat Shipping at €24.99 + VAT

PFERD 89699 Chip Brush, White Bristle, 2-1/2 Inch | CT7QQZ

PFERD 89699 Chip Brush, White Bristle, 2-1/2 Inch Size

Item: CT7QQZ Model: 89699Cross Ref: 216D56
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1.00 /unit
This product can only be shipped in multiples of 24
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBrush

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginID

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PFERD 89699 Chip Brush, White Bristle, 2-1/2 Inch Size
€1.00 /unit