PEWAG 40205/25 Chain, 316L Stainless Steel, 5/8 Inch Trade Size, 13, 900 lb Working Load Limit | CT7QPP

PEWAG 40205/25 Chain, 316L Stainless Steel, 5/8 Inch Trade Size, 13900 Lb Working Load Limit

Item: CT7QPP Model: 40205/25Cross Ref: 48RD13
In Stock

Get it by Tuesday, Jun 10

€3,245.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChain
Chain TypeNot Applicable
Compatible Fitting Thickness51/64"
FinishPlain
For LiftingYes
Includes HookNo Hook Included
Length25 ft.
Lifting CapabilityFor Lifting
Link Inside Length1 7/8"
Link Inside Width7/8"
Link TypeStraight
MaterialStainless Steel
Material Thickness5/8"
Trade Size5/8"
Welding TypeWelded
Working Load Limit13900 lbs.
Overall Length25 ft.
StandardsNACM

Shipping Info:

Ship weight (kg) 43.0875
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelWorking Load LimitFinishLink Inside WidthLink Inside LengthTrade SizeFor LiftingMaterialChain TypePrice
PEWAG 4893/5 Chain, 304L Stainless Steel, 1/8 Inch Trade Size, 410 lb Working Load Limit, Self Colored | CT7QMN 4893/5410 lbs.Plain1/4"1"1/8"NoStainless SteelNot Applicable€31.76
PEWAG 4893/10 Chain, 304L Stainless Steel, 1/8 Inch Trade Size, 410 lb Working Load Limit, Self Colored | CT7QMP 4893/10410 lbs.Plain1/4"1"1/8"NoStainless SteelNot Applicable€63.50
PEWAG 4893/100 Chain, 304L Stainless Steel, 1/8 Inch Trade Size, 410 lb Working Load Limit, Self Colored | CT7QMQ 4893/100410 lbs.Plain1/4"1"1/8"NoStainless SteelNot Applicable€620.50
PEWAG 4893/25 Chain, 304L Stainless Steel, 1/8 Inch Trade Size, 410 lb Working Load Limit, Self Colored | CT7QMR 4893/25410 lbs.Plain1/4"1"1/8"NoStainless SteelNot Applicable€158.74
PEWAG 4511/10 Chain, 304L Stainless Steel, 3/16 Inch Trade Size, 1, 200 lb Working Load Limit | CT7QMT 4511/101200 lbs.Plain3/8"1"3/16"NoStainless SteelNot Applicable€99.57
PEWAG 4511/25 Chain, 304L Stainless Steel, 3/16 Inch Trade Size, 1, 200 lb Working Load Limit | CT7QMU 4511/251200 lbs.Plain3/8"1"3/16"NoStainless SteelNot Applicable€248.91
PEWAG 4511/5 Chain, 304L Stainless Steel, 3/16 Inch Trade Size, 1, 200 lb Working Load Limit | CT7QMV 4511/51200 lbs.Plain3/8"1"3/16"NoStainless SteelNot Applicable€49.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PEWAG 40205/25 Chain, 316L Stainless Steel, 5/8 Inch Trade Size, 13900 Lb Working Load Limit
€3,245.92 /unit