Flat Shipping

Flat Shipping at €24.99 + VAT

PEWAG 10G50SSS/5 Chain Sling G50 Sss Stainless Steel 5 Feet Length | AC3PGM 2VCG9

PEWAG 10G50SSS/5 Chain Sling G50 Sss Stainless Steel 5 Feet Length

Item: AC3PGM Model: 10G50SSS/5Cross Ref: 2VCG9
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,503.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChain Sling
Attachment TypeSling Hook Each End
Chain Size3/8"
ColorSilver
FinishPaint
Length5 ft.
MaterialStainless Steel
Number Of Chains1
Overall Reach5 ft.
Single Capacity4400 lbs.
Sling TypeSling Hook Each End
Working Load Limit4400 lbs.
Chain AdjustabilityFixed
Chain ColorSilver
Chain FinishPainted
Chain Grade63
Chain Trade Size3/8"
Fitting ColorSilver
Fitting FinishPlain
Fitting MaterialStainless Steel
Hook Opening Width1 35/64"
Hook Type IncludedSling Hook
Load Capacity @ 90°5500 lbs.
Maximum Operating Temperature650°F
Minimum Operating Temperature-40°F
Number Of Legs1
Sling Leg Length3.625 ft.
Sling Length5 ft.
Sling MaterialStainless Steel

Shipping Info:

Ship weight (kg) 6.3
Ship height (cm)17.78
Ship length (cm)27.94
Ship width (cm)30.48
HS code7315823000
Country of OriginCZ

Product Variants

ProductModelOverall ReachWorking Load LimitSingle CapacityDouble Capacity @ 60 Deg.MaterialColorFinishAttachment TypePrice
PEWAG 7G50SOS/5 Chain Sling G50 Sos Stainless Steel 5 Feet Length | AC3PGH 2VCG5 7G50SOS/55 ft.2200 lbs.2200 lbs.-Stainless SteelSilverPaint-€864.62
PEWAG 7G50SSS/5 Chain Sling G50 Sss Stainless Steel 5 Feet Length | AC3PGJ 2VCG6 7G50SSS/55 ft.2200 lbs.2200 lbs.-Stainless SteelSilverPaintSling Hook Each End€1,026.23
PEWAG 7G50DOS/5 Chain Sling G50 Dos Stainless Steel 5 Feet Length | AC3PGK 2VCG7 7G50DOS/55 ft.3800 lbs.4600 lbs.3800 lbs.Stainless SteelSilverPaint-€1,745.34
PEWAG 10G50SOS/5 Chain Sling G50 Sos Stainless Steel 5 Feet Length | AC3PGL 2VCG8 10G50SOS/55 ft.4400 lbs.4400 lbs.-Stainless SteelSilverPaint-€1,403.53
PEWAG 10G50DOS/5 Chain Sling G50 Dos Stainless Steel 5 Feet Length | AC3PGN 2VCH1 10G50DOS/55 ft.7500 lbs.9300 lbs.7500 lbs.Stainless SteelSilverPaint-€2,593.58
PEWAG 13G50SOS/5 Chain Sling G50 Sos Stainless Steel 5 Feet Length | AC3PGP 2VCH2 13G50SOS/55 ft.7100 lbs.7100 lbs.-Stainless SteelSilverPaint-€2,011.14
PEWAG 13G50SSS/5 Chain Sling G50 Sss Stainless Steel 5 Feet Length | AC3PGQ 2VCH3 13G50SSS/55 ft.7100 lbs.7100 lbs.-Stainless SteelSilverPaintSling Hook Each End€2,272.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PEWAG 10G50SSS/5 Chain Sling G50 Sss Stainless Steel 5 Feet Length
€1,503.71 /unit