PETROCHEM PR-500 Chain and Wire Rope Lubricants, -26 Deg to 545 Deg F, H2 No Food Contact, No Additives | CT7QJD

PETROCHEM PR-500 Chain and Wire Rope Lubricants, -26 Deg to 545 Deg F, H2 No Food Contact, No Additives

Item: CT7QJD Model: PR-500Cross Ref: 2HTH8
In Stock

Get it by Tuesday, Jun 17

€1,401.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLubricant
50 State Voc CompliantYes
ApplicationChain And Wire Rope Lubricant , Provides Protection From Wear, Rust, Sludge For Conveyor Roller Ball Bearing Chains, Pin/Roller Chains, Tortilla Chains, Slides, Gears That Operate In High Humid Environments
Chain And Wire Rope UsesChain
ColorAmber
ContainerPail
Container Size5 gal.
Container TypeBucket
FlammableNon Flammable
Lubricant AdditivesDiester
Lubricant BaseSynthetic Oil
Lubricant BrandPetrochem
Lubricant FilmWet
Max. Operating Temp.545°F
Min. Operating Temp.-26°F
Net Fill40 lbs.
OdorlessYes
Physical FormLiquid
Primary AdditiveNo Additives
Usda Certified Biobased ProductYes
Voc ContentNot Specified
Water ResistantYes
FlammabilityNon Flammable
Flash Point505°F
Lubricant ColorAmber
Lubricant ContainerPail
Nsf RatingH2 No Food Contact
Relative Humidity80%
StandardsNSF REGISTERED, CATEGORY CODE H2, ISO 100 (SAE 30)

Shipping Info:

Ship weight (kg) 19.35
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelNet FillLubricant BasePrimary AdditiveMin. Operating Temp.Max. Operating Temp.OdorlessColorContainerPrice
PETROCHEM FOODSAFE PETRO-SYN FG-220 Chain and Wire Rope Lubricant, -4 Deg to 625 Deg F, H1 Food Grade, No Additives, 5 Gallon | CT7QHT FOODSAFE PETRO-SYN FG-220--------€1,872.13
PETROCHEM OPTI-LUBE 220-005 Chain and Wire Rope Lubricants, -20 Deg to 695 Deg F, H2 No Food Contact, No Additives | CT7QHU OPTI-LUBE 220-00540 lbs.Synthetic OilNo Additives-20°F695°FNoYellowJug€1,711.48
PETROCHEM PMO FG-100-05 Chain and Wire Rope Lubricants, -24 Deg to 400 Deg F, H1 Food Grade, No Additives, 40 lb | CT7QHV PMO FG-100-0540 lbs.Synthetic OilNo Additives-24°F400°FYesColorlessPail€922.11
PETROCHEM PMO FG-100-055 Chain and Wire Rope Lubricants, -24 Deg to 400 Deg F, H1 Food Grade, No Additives, 404 lb | CT7QHW PMO FG-100-055404 lbs.Synthetic OilNo Additives-24°F400°FYesColorlessDrum€8,218.20
PETROCHEM PMO FG-100-001 Chain and Wire Rope Lubricants, -24 Deg to 400 Deg F, H1 Food Grade, No Additives, 8 lb | CT7QHX PMO FG-100-0018 lbs.Synthetic OilNo Additives-24°F400°FYesColorlessJug€202.59
PETROCHEM FOODSAFE PETRO-GARD FG-220-005 Chain and Wire Rope Lubricants, -25 Deg to 600 Deg F, H1 Food Grade, No Additives, 40 lb | CT7QHY FOODSAFE PETRO-GARD FG-220-00540 lbs.Synthetic OilNo Additives-25°F600°FNoYellowPail€1,645.24
PETROCHEM HT-2000 Chain and Wire Rope Lubricants, -25 Deg to 655 Deg F, H1 Food Grade, No Additives, 40 lb | CT7QHZ HT-200040 lbs.Synthetic OilNo Additives-25°F655°FNoYellowPail€1,711.48

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PETROCHEM PR-500 Chain and Wire Rope Lubricants, -26 Deg to 545 Deg F, H2 No Food Contact, No Additives
€1,401.28 /unit