PETROCHEM PETRO-GARD 220-055 Chain and Wire Rope Lubricants, -25 Deg to 670 Deg F, H1 Food Grade, No Additives, 436 lb | CT7QJC

PETROCHEM PETRO-GARD 220-055 Chain and Wire Rope Lubricants, -25 Deg to 670 Deg F, H1 Food Grade, No Additives, 436 lb

Item: CT7QJC Model: PETRO-GARD 220-055Cross Ref: 6HXF9
In Stock

Get it by Tuesday, Jun 17

€15,422.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLubricant
50 State Voc CompliantYes
ApplicationLubrication Of Oven Chains , Oven Chain Lubricant
Chain And Cable Lubricant TypeCable, Chain, Wire Lubricant
Chain And Wire Rope UsesOven Chain
ColorAmber
ContainerDrum
Container Size55 gal.
Container TypeDrum
FlammableNon Flammable
Lubricant BaseSynthetic Oil
Lubricant BrandPetrochem
Lubricant FilmWet
Max. Operating Temp.670°F
Min. Operating Temp.-25°F
Net Fill436 lbs.
OdorlessNo
Physical FormLiquid
Primary AdditiveNo Additives
Usda Certified Biobased ProductYes
Voc ContentNot Specified
Water ResistantYes
FlammabilityNon Flammable
Flash Point618°F
Lubricant ColorAmber
Lubricant ContainerDrum
Nsf RatingH2 No Food Contact
Relative Humidity80%
StandardsISO 200 (SAE 50)

Shipping Info:

Ship weight (kg) 212.4
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelNet FillLubricant BasePrimary AdditiveMin. Operating Temp.Max. Operating Temp.OdorlessColorContainerPrice
PETROCHEM FOODSAFE PETRO-SYN FG-220 Chain and Wire Rope Lubricant, -4 Deg to 625 Deg F, H1 Food Grade, No Additives, 5 Gallon | CT7QHT FOODSAFE PETRO-SYN FG-220--------€1,872.13
PETROCHEM OPTI-LUBE 220-005 Chain and Wire Rope Lubricants, -20 Deg to 695 Deg F, H2 No Food Contact, No Additives | CT7QHU OPTI-LUBE 220-00540 lbs.Synthetic OilNo Additives-20°F695°FNoYellowJug€1,711.48
PETROCHEM PMO FG-100-05 Chain and Wire Rope Lubricants, -24 Deg to 400 Deg F, H1 Food Grade, No Additives, 40 lb | CT7QHV PMO FG-100-0540 lbs.Synthetic OilNo Additives-24°F400°FYesColorlessPail€922.11
PETROCHEM PMO FG-100-055 Chain and Wire Rope Lubricants, -24 Deg to 400 Deg F, H1 Food Grade, No Additives, 404 lb | CT7QHW PMO FG-100-055404 lbs.Synthetic OilNo Additives-24°F400°FYesColorlessDrum€8,218.20
PETROCHEM PMO FG-100-001 Chain and Wire Rope Lubricants, -24 Deg to 400 Deg F, H1 Food Grade, No Additives, 8 lb | CT7QHX PMO FG-100-0018 lbs.Synthetic OilNo Additives-24°F400°FYesColorlessJug€202.59
PETROCHEM FOODSAFE PETRO-GARD FG-220-005 Chain and Wire Rope Lubricants, -25 Deg to 600 Deg F, H1 Food Grade, No Additives, 40 lb | CT7QHY FOODSAFE PETRO-GARD FG-220-00540 lbs.Synthetic OilNo Additives-25°F600°FNoYellowPail€1,645.24
PETROCHEM HT-2000 Chain and Wire Rope Lubricants, -25 Deg to 655 Deg F, H1 Food Grade, No Additives, 40 lb | CT7QHZ HT-200040 lbs.Synthetic OilNo Additives-25°F655°FNoYellowPail€1,711.48

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PETROCHEM PETRO-GARD 220-055 Chain and Wire Rope Lubricants, -25 Deg to 670 Deg F, H1 Food Grade, No Additives, 436 lb
€15,422.97 /unit