PETROCHEM GEARSYN FGG-460-005 Gear Oil, Semi-Synthetic, Sae Grade 140, 5 Gal, Pail, H1 Food Grade | CT7QDV

PETROCHEM GEARSYN FGG-460-005 Gear Oil, Semi-Synthetic, Sae Grade 140, 5 Gal, Pail, H1 Food Grade

Item: CT7QDV Model: GEARSYN FGG-460-005Cross Ref: 6HXL5
In Stock

Get it by Monday, Jun 16

€648.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGear Oil
ApplicationFood Processing Equipment
Base OilSynthetic
ColorClear
Container Size5 gal.
Container TypeDrum
Display Qty1
Display Sell UomEA
Environmentally Acceptable LubricantYes
GradeGrade 460
Max. Operating Temp.565°F
Mfr. SeriesFGG Series
Min. Operating Temp.-30°F
Pour Point-30°F
PropertiesHigh Temperature, Low Temperature
Sae GradeGrade 140
Viscosity Index142
Agma Standard7
Flash Point500°F
Iso Grade460
Maximum Operating Temperature565°F
Minimum Operating Temperature-30°F
Nsf RatingH1 Food Grade
SeriesFGG Series
Specific Gravity0.856
StandardsUSDA

Shipping Info:

Ship weight (kg) 20.0925
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelContainer SizeBase OilContainer TypePour PointColorMin. Operating Temp.Max. Operating Temp.Environmentally Acceptable LubricantPrice
PETROCHEM FOODSAFE FMO 460-005 Gear Oil, Mineral, 5 Gal, Pail, H1 Food Grade | CT7QDK FOODSAFE FMO 460-0055 gal.MineralPail10°FWhite10°F450°FYes€368.14
PETROCHEM DIVIDER 210-001 Gear Oil, Mineral, Sae Grade 20, 1 Gal, Jug, H1 Food Grade | CT7QDL DIVIDER 210-0011 gal.MineralJug10°FClear10°F375°FNo€83.27
PETROCHEM DIVIDER OIL 210-055 Gear Oil, Mineral, Sae Grade 20, 55 Gal, Drum, H1 Food Grade | CT7QDM DIVIDER OIL 210-05555 gal.MineralDrum10°FClear10°F375°FNo€3,114.66
PETROCHEM FOODSAFE FMO 220-005 Gear Oil, Mineral, Sae Grade 50, 5 Gal, Pail, H1 Food Grade | CT7QDN FOODSAFE FMO 220-0055 gal.MineralPail10°FWhite10°F450°FYes€392.70
PETROCHEM DIVIDER OIL 90-001 Gear Oil, Mineral, Sae Grade 5W, 1 Gal, Jug, H1 Food Grade | CT7QDP DIVIDER OIL 90-0011 gal.MineralJug11°FClear10°F375°FNo€74.68
PETROCHEM DIVIDER OIL 90-055 Gear Oil, Mineral, Sae Grade 5W, 55 Gal, Drum, H1 Food Grade | CT7QDQ DIVIDER OIL 90-05555 gal.MineralDrum11°FClear10°F375°FNo€3,079.52
PETROCHEM FOODSAFE FMO 320-005 Gear Oil, Mineral, Sae Grade 60, 5 Gal, Pail, H1 Food Grade | CT7QDR FOODSAFE FMO 320-0055 gal.MineralPail10°FWhite10°F450°FYes€417.46

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PETROCHEM GEARSYN FGG-460-005 Gear Oil, Semi-Synthetic, Sae Grade 140, 5 Gal, Pail, H1 Food Grade
€648.69 /unit