PETROCHEM GEARSYN FGG-150-005 General Purpose Lubricant, -13 Deg to 295 Deg F, H1 Food Grade, No Additives, 5 gal | CT7QJX

PETROCHEM GEARSYN FGG-150-005 General Purpose Lubricant, -13 Deg to 295 Deg F, H1 Food Grade, No Additives, 5 gal

Item: CT7QJX Model: GEARSYN FGG-150-005Cross Ref: 45VG11
In Stock

Get it by Tuesday, Jun 17

€777.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLubricant
50 State Voc CompliantYes
ApplicationGeneral Purpose Lubricant , Stops Squeaks, Frees Sticky Mechanisms, Loosens Rusted Parts, Drives Out Moisture
ColorColorless
ContainerPail
Container Size5 gal.
Container TypePail
FlammableFlammable
Lubricant AdditivesNo Additives
Lubricant BaseSynthetic Oil
Lubricant Base MaterialSynthetic Oil
Lubricant BrandPetrochem
Lubricant FilmWet
Lubricant TypeLubricant
Max. Operating Temp.295°F
Min. Operating Temp.-13°F
Net Fill5 gal.
OdorlessYes
Primary AdditiveNo Additives
Usda Certified Biobased ProductYes
FlammabilityFlammable
Lubricant ColorColorless
Lubricant ContainerPail
Nsf RatingH1 Incidental Food Contact
StandardsASTM D1298, ASTM D97, ASTM B117, ASTM D130, USDA RATING

Shipping Info:

Ship weight (kg) 19.26
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelNet FillLubricant BasePrimary AdditiveMin. Operating Temp.Max. Operating Temp.OdorlessColorContainerPrice
PETROCHEM FOODSAFE PETRO-SYN FG-220 Chain and Wire Rope Lubricant, -4 Deg to 625 Deg F, H1 Food Grade, No Additives, 5 Gallon | CT7QHT FOODSAFE PETRO-SYN FG-220--------€1,872.13
PETROCHEM OPTI-LUBE 220-005 Chain and Wire Rope Lubricants, -20 Deg to 695 Deg F, H2 No Food Contact, No Additives | CT7QHU OPTI-LUBE 220-00540 lbs.Synthetic OilNo Additives-20°F695°FNoYellowJug€1,711.48
PETROCHEM PMO FG-100-05 Chain and Wire Rope Lubricants, -24 Deg to 400 Deg F, H1 Food Grade, No Additives, 40 lb | CT7QHV PMO FG-100-0540 lbs.Synthetic OilNo Additives-24°F400°FYesColorlessPail€922.11
PETROCHEM PMO FG-100-055 Chain and Wire Rope Lubricants, -24 Deg to 400 Deg F, H1 Food Grade, No Additives, 404 lb | CT7QHW PMO FG-100-055404 lbs.Synthetic OilNo Additives-24°F400°FYesColorlessDrum€8,218.20
PETROCHEM PMO FG-100-001 Chain and Wire Rope Lubricants, -24 Deg to 400 Deg F, H1 Food Grade, No Additives, 8 lb | CT7QHX PMO FG-100-0018 lbs.Synthetic OilNo Additives-24°F400°FYesColorlessJug€202.59
PETROCHEM FOODSAFE PETRO-GARD FG-220-005 Chain and Wire Rope Lubricants, -25 Deg to 600 Deg F, H1 Food Grade, No Additives, 40 lb | CT7QHY FOODSAFE PETRO-GARD FG-220-00540 lbs.Synthetic OilNo Additives-25°F600°FNoYellowPail€1,645.24
PETROCHEM HT-2000 Chain and Wire Rope Lubricants, -25 Deg to 655 Deg F, H1 Food Grade, No Additives, 40 lb | CT7QHZ HT-200040 lbs.Synthetic OilNo Additives-25°F655°FNoYellowPail€1,711.48

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PETROCHEM GEARSYN FGG-150-005 General Purpose Lubricant, -13 Deg to 295 Deg F, H1 Food Grade, No Additives, 5 gal
€777.70 /unit