Flat Shipping

Flat Shipping at €24.99 + VAT

PETROCHEM GEARSYN EP-460-001 Gear Oil, Synthetic, Sae Grade 140, 1 Gal, Jug, H2 No Food Contact | CT7QEQ

PETROCHEM GEARSYN EP-460-001 Gear Oil, Synthetic, Sae Grade 140, 1 Gal, Jug, H2 No Food Contact

Item: CT7QEQ Model: GEARSYN EP-460-001Cross Ref: 6HXN2
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€217.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGear Oil
ApplicationMine Hoist Gear, Plain And Rolling Element Bearings
Base OilSynthetic
ColorClear
Container Size1 gal.
Container TypePail
Display Qty1
Display Sell UomEA
Environmentally Acceptable LubricantNo
GradeGrade 460
Max. Operating Temp.475°F
Mfr. SeriesGearsyn Series
Min. Operating Temp.-35°F
Pour Point-35°F
PropertiesExtreme Pressure, High Temperature, Low Temperature, Rust And Oxidation Resistant
Sae GradeGrade 140
Viscosity Index130
Agma Standard7
Flash Point435°F
Iso Grade460
Maximum Operating Temperature475°F
Minimum Operating Temperature-35°F
Nsf RatingH2 No Food Contact
SeriesGEARSYN Series
StandardsAGMA 9005-D94, API GL-4, US STEEL 224
Timken Ok Load65 lbs.

Shipping Info:

Ship weight (kg) 3.555
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelContainer SizeBase OilContainer TypePour PointColorMin. Operating Temp.Max. Operating Temp.Environmentally Acceptable LubricantPrice
PETROCHEM FOODSAFE FMO 460-005 Gear Oil, Mineral, 5 Gal, Pail, H1 Food Grade | CT7QDK FOODSAFE FMO 460-0055 gal.MineralPail10°FWhite10°F450°FYes€368.14
PETROCHEM DIVIDER 210-001 Gear Oil, Mineral, Sae Grade 20, 1 Gal, Jug, H1 Food Grade | CT7QDL DIVIDER 210-0011 gal.MineralJug10°FClear10°F375°FNo€83.27
PETROCHEM DIVIDER OIL 210-055 Gear Oil, Mineral, Sae Grade 20, 55 Gal, Drum, H1 Food Grade | CT7QDM DIVIDER OIL 210-05555 gal.MineralDrum10°FClear10°F375°FNo€3,114.66
PETROCHEM FOODSAFE FMO 220-005 Gear Oil, Mineral, Sae Grade 50, 5 Gal, Pail, H1 Food Grade | CT7QDN FOODSAFE FMO 220-0055 gal.MineralPail10°FWhite10°F450°FYes€392.70
PETROCHEM DIVIDER OIL 90-001 Gear Oil, Mineral, Sae Grade 5W, 1 Gal, Jug, H1 Food Grade | CT7QDP DIVIDER OIL 90-0011 gal.MineralJug11°FClear10°F375°FNo€74.68
PETROCHEM DIVIDER OIL 90-055 Gear Oil, Mineral, Sae Grade 5W, 55 Gal, Drum, H1 Food Grade | CT7QDQ DIVIDER OIL 90-05555 gal.MineralDrum11°FClear10°F375°FNo€3,079.52
PETROCHEM FOODSAFE FMO 320-005 Gear Oil, Mineral, Sae Grade 60, 5 Gal, Pail, H1 Food Grade | CT7QDR FOODSAFE FMO 320-0055 gal.MineralPail10°FWhite10°F450°FYes€417.46

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PETROCHEM GEARSYN EP-460-001 Gear Oil, Synthetic, Sae Grade 140, 1 Gal, Jug, H2 No Food Contact
€217.37 /unit