Flat Shipping

Flat Shipping at €24.99 + VAT

PETROCHEM GEARSYN 80W-140-001 Gear Oil, Synthetic, Sae Grade 80W, 1 Gal, Jug | CT7QEV

PETROCHEM GEARSYN 80W-140-001 Gear Oil, Synthetic, Sae Grade 80W, 1 Gal, Jug

Item: CT7QEV Model: GEARSYN 80W-140-001Cross Ref: 40P258
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€154.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGear Oil
Agma StandardNot Rated
ApplicationHeavy Duty Gear
Base OilSynthetic
ColorAmber
Container Size1 gal.
Container StyleJug
Container TypeJug
Display Qty1
Display Sell UomEA
Environmentally Acceptable LubricantNo
Extreme Pressure UseNo
Four-ball WearNot Specified
GradeGrade 274
Item - Gear OilGear Lubricant
Lubricant Nsf RatingNot Rated
Max. Operating Temp.450°F
Mfr. SeriesGearsyn Series
Min. Operating Temp.-35°F
PropertiesExtreme Pressure, High Temperature, Low Temperature
Sae GradeGrade 80W
Flash Point450°F
Iso Grade274
Maximum Operating Temperature450°F
Minimum Operating Temperature-35°F
Nsf RatingNot Rated
SeriesGEARSYN Series

Shipping Info:

Ship weight (kg) 3.5325
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelContainer SizeBase OilContainer TypePour PointColorMin. Operating Temp.Max. Operating Temp.Environmentally Acceptable LubricantPrice
PETROCHEM FOODSAFE FMO 460-005 Gear Oil, Mineral, 5 Gal, Pail, H1 Food Grade | CT7QDK FOODSAFE FMO 460-0055 gal.MineralPail10°FWhite10°F450°FYes€368.14
PETROCHEM DIVIDER 210-001 Gear Oil, Mineral, Sae Grade 20, 1 Gal, Jug, H1 Food Grade | CT7QDL DIVIDER 210-0011 gal.MineralJug10°FClear10°F375°FNo€83.27
PETROCHEM DIVIDER OIL 210-055 Gear Oil, Mineral, Sae Grade 20, 55 Gal, Drum, H1 Food Grade | CT7QDM DIVIDER OIL 210-05555 gal.MineralDrum10°FClear10°F375°FNo€3,114.66
PETROCHEM FOODSAFE FMO 220-005 Gear Oil, Mineral, Sae Grade 50, 5 Gal, Pail, H1 Food Grade | CT7QDN FOODSAFE FMO 220-0055 gal.MineralPail10°FWhite10°F450°FYes€392.70
PETROCHEM DIVIDER OIL 90-001 Gear Oil, Mineral, Sae Grade 5W, 1 Gal, Jug, H1 Food Grade | CT7QDP DIVIDER OIL 90-0011 gal.MineralJug11°FClear10°F375°FNo€74.68
PETROCHEM DIVIDER OIL 90-055 Gear Oil, Mineral, Sae Grade 5W, 55 Gal, Drum, H1 Food Grade | CT7QDQ DIVIDER OIL 90-05555 gal.MineralDrum11°FClear10°F375°FNo€3,079.52
PETROCHEM FOODSAFE FMO 320-005 Gear Oil, Mineral, Sae Grade 60, 5 Gal, Pail, H1 Food Grade | CT7QDR FOODSAFE FMO 320-0055 gal.MineralPail10°FWhite10°F450°FYes€417.46

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PETROCHEM GEARSYN 80W-140-001 Gear Oil, Synthetic, Sae Grade 80W, 1 Gal, Jug
€154.94 /unit