Flat Shipping

Flat Shipping at €24.99 + VAT

PETROCHEM FOODSAFE PETRO-SYN FG-220 Oven Cha Inch Lengthubricant, -4 Deg to 625 Deg F, H1 Food Grade, No Additives, 1 gal, Jug | CT7QKH

PETROCHEM FOODSAFE PETRO-SYN FG-220 Oven Cha Inch Lengthubricant, -4 Deg to 625 Deg F, H1 Food Grade, No Additives, 1 gal, Jug

Item: CT7QKH Model: FOODSAFE PETRO-SYN FG-220Cross Ref: 3NLK1
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€394.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLubricant
Voc Content0%
FlammabilityFlammable
Flash Point615°F
Lubricant BaseSynthetic Oil
Lubricant ColorColorless
Lubricant ContainerJug
Lubricant FilmWet
Max. Operating Temp.625°F
Net Fill1 gal.
Nsf RatingH1 Incidental Food Contact
OdorlessNot Odorless
Primary AdditiveNo Additives
SeriesFOODSAFE PETRO-SYN FG-220
StandardsUSDA H-1 AND TITLE 21 CFR SECTION 178.350 FDA REQUIREMENTS

Shipping Info:

Ship weight (kg) 3.7395
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelNet FillLubricant BasePrimary AdditiveMin. Operating Temp.Max. Operating Temp.OdorlessColorContainerPrice
PETROCHEM FOODSAFE PETRO-SYN FG-220 Chain and Wire Rope Lubricant, -4 Deg to 625 Deg F, H1 Food Grade, No Additives, 5 Gallon | CT7QHT FOODSAFE PETRO-SYN FG-220--------€1,872.13
PETROCHEM OPTI-LUBE 220-005 Chain and Wire Rope Lubricants, -20 Deg to 695 Deg F, H2 No Food Contact, No Additives | CT7QHU OPTI-LUBE 220-00540 lbs.Synthetic OilNo Additives-20°F695°FNoYellowJug€1,711.48
PETROCHEM PMO FG-100-05 Chain and Wire Rope Lubricants, -24 Deg to 400 Deg F, H1 Food Grade, No Additives, 40 lb | CT7QHV PMO FG-100-0540 lbs.Synthetic OilNo Additives-24°F400°FYesColorlessPail€922.11
PETROCHEM PMO FG-100-055 Chain and Wire Rope Lubricants, -24 Deg to 400 Deg F, H1 Food Grade, No Additives, 404 lb | CT7QHW PMO FG-100-055404 lbs.Synthetic OilNo Additives-24°F400°FYesColorlessDrum€8,218.20
PETROCHEM PMO FG-100-001 Chain and Wire Rope Lubricants, -24 Deg to 400 Deg F, H1 Food Grade, No Additives, 8 lb | CT7QHX PMO FG-100-0018 lbs.Synthetic OilNo Additives-24°F400°FYesColorlessJug€202.59
PETROCHEM FOODSAFE PETRO-GARD FG-220-005 Chain and Wire Rope Lubricants, -25 Deg to 600 Deg F, H1 Food Grade, No Additives, 40 lb | CT7QHY FOODSAFE PETRO-GARD FG-220-00540 lbs.Synthetic OilNo Additives-25°F600°FNoYellowPail€1,645.24
PETROCHEM HT-2000 Chain and Wire Rope Lubricants, -25 Deg to 655 Deg F, H1 Food Grade, No Additives, 40 lb | CT7QHZ HT-200040 lbs.Synthetic OilNo Additives-25°F655°FNoYellowPail€1,711.48

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PETROCHEM FOODSAFE PETRO-SYN FG-220 Oven Cha Inch Lengthubricant, -4 Deg to 625 Deg F, H1 Food Grade, No Additives, 1 gal, Jug
€394.14 /unit