PETROCHEM FOODSAFE GEAR FG-680-055 Gear Oil, Semi-Synthetic, Sae Grade 140, 55 Gal, Drum, H1 Food Grade | CT7QDZ

PETROCHEM FOODSAFE GEAR FG-680-055 Gear Oil, Semi-Synthetic, Sae Grade 140, 55 Gal, Drum, H1 Food Grade

Item: CT7QDZ Model: FOODSAFE GEAR FG-680-055Cross Ref: 6HXH0
In Stock

Get it by Monday, Jun 16

€7,438.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGear Oil
ApplicationBakeries, Beverage Canning, Bottling Operations, Dairy Operations, Food Processing Equipment, Fruit And Vegetable Processing, Meat And Poultry Processing, Pharmaceutical Plants, Proofer Ovens
Base OilSemi Synthetic
ColorClear
Container Size55 gal.
Container TypeDrum
Display Qty1
Display Sell UomEA
Environmentally Acceptable LubricantYes
GradeGrade 680
Max. Operating Temp.490°F
Min. Operating Temp.-6°F
Pour Point-6°F
PropertiesHigh Temperature, Low Temperature
Sae GradeGrade 140
Viscosity Index136
Agma Standard8
Flash Point460°F
Iso Grade680
Maximum Operating Temperature490°F
Minimum Operating Temperature-6°F
Nsf RatingH1 Food Grade
StandardsFDA APPROVED, MEET U.S.D.A. 1998 H-1 GUIDELINES

Shipping Info:

Ship weight (kg) 200.25
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelContainer SizeBase OilContainer TypePour PointColorMin. Operating Temp.Max. Operating Temp.Environmentally Acceptable LubricantPrice
PETROCHEM FOODSAFE FMO 460-005 Gear Oil, Mineral, 5 Gal, Pail, H1 Food Grade | CT7QDK FOODSAFE FMO 460-0055 gal.MineralPail10°FWhite10°F450°FYes€368.14
PETROCHEM DIVIDER 210-001 Gear Oil, Mineral, Sae Grade 20, 1 Gal, Jug, H1 Food Grade | CT7QDL DIVIDER 210-0011 gal.MineralJug10°FClear10°F375°FNo€83.27
PETROCHEM DIVIDER OIL 210-055 Gear Oil, Mineral, Sae Grade 20, 55 Gal, Drum, H1 Food Grade | CT7QDM DIVIDER OIL 210-05555 gal.MineralDrum10°FClear10°F375°FNo€3,114.66
PETROCHEM FOODSAFE FMO 220-005 Gear Oil, Mineral, Sae Grade 50, 5 Gal, Pail, H1 Food Grade | CT7QDN FOODSAFE FMO 220-0055 gal.MineralPail10°FWhite10°F450°FYes€392.70
PETROCHEM DIVIDER OIL 90-001 Gear Oil, Mineral, Sae Grade 5W, 1 Gal, Jug, H1 Food Grade | CT7QDP DIVIDER OIL 90-0011 gal.MineralJug11°FClear10°F375°FNo€74.68
PETROCHEM DIVIDER OIL 90-055 Gear Oil, Mineral, Sae Grade 5W, 55 Gal, Drum, H1 Food Grade | CT7QDQ DIVIDER OIL 90-05555 gal.MineralDrum11°FClear10°F375°FNo€3,079.52
PETROCHEM FOODSAFE FMO 320-005 Gear Oil, Mineral, Sae Grade 60, 5 Gal, Pail, H1 Food Grade | CT7QDR FOODSAFE FMO 320-0055 gal.MineralPail10°FWhite10°F450°FYes€417.46

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PETROCHEM FOODSAFE GEAR FG-680-055 Gear Oil, Semi-Synthetic, Sae Grade 140, 55 Gal, Drum, H1 Food Grade
€7,438.69 /unit