PETROCHEM FOODSAFE AIR LINE FG-32-005 Air Tool Lubricant, Synthetic, -67 Deg F, 510 Deg F | CT7QBG

PETROCHEM FOODSAFE AIR LINE FG-32-005 Air Tool Lubricant, Synthetic, -67 Deg F, 510 Deg F

Item: CT7QBG Model: FOODSAFE AIR LINE FG-32-005Cross Ref: 6HXJ6
In Stock

Get it by Tuesday, Jun 17

€734.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLubricant
ApplicationFor Air Line Tools
BaseSynthetic
Base OilSynthetic
ColorClear
Container Size5 gal.
Container TypePail
FeaturesProtects Tools From Seizure And Wear, Long Term Oxidation Stability To Prevent Lost Time Due To Gumming And Varnishing, Provides Emulsification Of The Moisture In The Compressed Air To Prevent Rust
Food GradeNSF H1
For Use WithAir Line Tools
Four-ball WearNot Specified
Iso Viscosity Grade140
Max. Operating Temp.510°F
Min. Operating Temp.-67°F
Nsf RatingH1
Pour Point-67°F
Sae GradeGrade 10W
Timken Ok LoadNot Specified
Viscosity Index140
Flash Point460°F
Food Grade OilNSF H1
Specific Gravity0.826
StandardsF.D.A. 21 CFR 1778.3570, U.S.D.A

Shipping Info:

Ship weight (kg) 17.4195
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelContainer SizePour PointContainer TypeMin. Operating Temp.Max. Operating Temp.Sae GradeIso Viscosity GradeFood GradePrice
PETROCHEM AIRGUARD 32-001 Air Tool Lubricant, Synthetic, -50 Deg F, 450 Deg F | CT7QAT AIRGUARD 32-0011 gal.-55°FCan-50°F450°FGrade 10W134NSF H2€206.60
PETROCHEM AIRGUARD 32-005 Air Tool Lubricant, Synthetic, -50 Deg F, 450 Deg F | CT7QAU AIRGUARD 32-0055 gal.-55°FPail-50°F450°FGrade 10W134NSF H2€784.84
PETROCHEM AIRGUARD 68-001 Air Tool Lubricant, Synthetic, -55 Deg F, 450 Deg F | CT7QAV AIRGUARD 68-0011 gal.-50°FPail-55°F450°FGrade 20WGrade 129NSF H2€212.00
PETROCHEM AIRGUARD 46-001 Air Tool Lubricant, Synthetic, -55 Deg F, 450 Deg F | CT7QAW AIRGUARD 46-0011 gal.-55°FPail-55°F450°FGrade 15W128NSF H2€212.00
PETROCHEM AIRGUARD 46-005 Air Tool Lubricant, Synthetic, -55 Deg F, 450 Deg F | CT7QAX AIRGUARD 46-0055 gal.-55°FPail-55°F450°FGrade 15W128NSF H2€882.51
PETROCHEM AIRGUARD 68-005 Air Tool Lubricant, Synthetic, -55 Deg F, 450 Deg F | CT7QAY AIRGUARD 68-0055 gal.-50°FPail-55°F450°FGrade 20WGrade 129NSF H2€882.51
PETROCHEM AIRGUARD 32-055 Air Tool Lubricant, Synthetic, -55 Deg F, 450 Deg F | CT7QAZ AIRGUARD 32-05555 gal.-55°FDrum-55°F450°FGrade 10W134NSF H2€6,984.91

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PETROCHEM FOODSAFE AIR LINE FG-32-005 Air Tool Lubricant, Synthetic, -67 Deg F, 510 Deg F
€734.81 /unit