PETROCHEM CR FG-10-005 Chain and Wire Rope Lubricants, -67 Deg to 510 Deg F, H1 Food Grade, No Additives, 40 lb | CT7QJL

PETROCHEM CR FG-10-005 Chain and Wire Rope Lubricants, -67 Deg to 510 Deg F, H1 Food Grade, No Additives, 40 lb

Item: CT7QJL Model: CR FG-10-005Cross Ref: 6HXJ0
In Stock

Get it by Tuesday, Jun 17

€854.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLubricant
ApplicationChain And Wire Rope Lubricant
ColorColorless
ContainerPail
Container Size5 gal.
FlammableNon Flammable
Lubricant BaseSynthetic Oil
Lubricant BrandPetrochem
Lubricant FilmWet
Max. Operating Temp.510°F
Min. Operating Temp.-67°F
Net Fill40 lbs.
OdorlessYes
Operating Temp. Range-67°F to +510°F
Primary AdditiveNo Additives
FlammabilityNon Flammable
Flash Point460°F
Lubricant ColorColorless
Lubricant ContainerPail
Nsf RatingH1 Incidental Food Contact
Relative Humidity80%
StandardsCOMPLIES WITH THE REQUIREMENTS OF F.D.A. 21 CFR 1778.3570, MEETS USDA H-1 1998 GUIDELINES, NSF REGISTERED, CATEGORY CODE H1

Shipping Info:

Ship weight (kg) 17.6625
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelNet FillLubricant BasePrimary AdditiveMin. Operating Temp.Max. Operating Temp.OdorlessColorContainerPrice
PETROCHEM FOODSAFE PETRO-SYN FG-220 Chain and Wire Rope Lubricant, -4 Deg to 625 Deg F, H1 Food Grade, No Additives, 5 Gallon | CT7QHT FOODSAFE PETRO-SYN FG-220--------€1,872.13
PETROCHEM OPTI-LUBE 220-005 Chain and Wire Rope Lubricants, -20 Deg to 695 Deg F, H2 No Food Contact, No Additives | CT7QHU OPTI-LUBE 220-00540 lbs.Synthetic OilNo Additives-20°F695°FNoYellowJug€1,711.48
PETROCHEM PMO FG-100-05 Chain and Wire Rope Lubricants, -24 Deg to 400 Deg F, H1 Food Grade, No Additives, 40 lb | CT7QHV PMO FG-100-0540 lbs.Synthetic OilNo Additives-24°F400°FYesColorlessPail€922.11
PETROCHEM PMO FG-100-055 Chain and Wire Rope Lubricants, -24 Deg to 400 Deg F, H1 Food Grade, No Additives, 404 lb | CT7QHW PMO FG-100-055404 lbs.Synthetic OilNo Additives-24°F400°FYesColorlessDrum€8,218.20
PETROCHEM PMO FG-100-001 Chain and Wire Rope Lubricants, -24 Deg to 400 Deg F, H1 Food Grade, No Additives, 8 lb | CT7QHX PMO FG-100-0018 lbs.Synthetic OilNo Additives-24°F400°FYesColorlessJug€202.59
PETROCHEM FOODSAFE PETRO-GARD FG-220-005 Chain and Wire Rope Lubricants, -25 Deg to 600 Deg F, H1 Food Grade, No Additives, 40 lb | CT7QHY FOODSAFE PETRO-GARD FG-220-00540 lbs.Synthetic OilNo Additives-25°F600°FNoYellowPail€1,645.24
PETROCHEM HT-2000 Chain and Wire Rope Lubricants, -25 Deg to 655 Deg F, H1 Food Grade, No Additives, 40 lb | CT7QHZ HT-200040 lbs.Synthetic OilNo Additives-25°F655°FNoYellowPail€1,711.48

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PETROCHEM CR FG-10-005 Chain and Wire Rope Lubricants, -67 Deg to 510 Deg F, H1 Food Grade, No Additives, 40 lb
€854.25 /unit