PETROCHEM BIOTECH FGPL-055 Oven Cha Inch Lengthubricant, -13 Deg to 295 Deg F, H1 Food Grade | CT7QJW

PETROCHEM BIOTECH FGPL-055 Oven Cha Inch Lengthubricant, -13 Deg to 295 Deg F, H1 Food Grade

Item: CT7QJW Model: BIOTECH FGPL-055Cross Ref: 45VG23
In Stock

Get it by Tuesday, Jun 17

€14,996.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLubricant
50 State Voc CompliantYes
ApplicationChain And Wire Rope Lubricant
Chain And Wire Rope UsesOven Chain
ColorColorless
ContainerDrum
Container Size55 gal.
Container TypeDrum
FlammableFlammable
Lubricant AdditivesNo Additives
Lubricant BaseSynthetic Oil
Lubricant Base MaterialSynthetic Oil
Lubricant BrandPetrochem
Lubricant FilmWet
Lubricant Nsf RatingNot Rated
Lubricant TypeOven Lubricant
Max. Operating Temp.295°F
Min. Operating Temp.-13°F
Net Fill55 gal.
OdorlessYes
Primary AdditiveNo Additives
Usda Certified Biobased ProductYes
FlammabilityFlammable
Flash Point295°F
Lubricant ColorColorless
Lubricant ContainerDrum
Nsf RatingH1 Incidental Food Contact
SeriesBIOTECH FGPL
StandardsASTM B117, ASTM D1748, ASTM D877

Shipping Info:

Ship weight (kg) 213.399
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelNet FillLubricant BasePrimary AdditiveMin. Operating Temp.Max. Operating Temp.OdorlessColorContainerPrice
PETROCHEM FOODSAFE PETRO-SYN FG-220 Chain and Wire Rope Lubricant, -4 Deg to 625 Deg F, H1 Food Grade, No Additives, 5 Gallon | CT7QHT FOODSAFE PETRO-SYN FG-220--------€1,872.13
PETROCHEM OPTI-LUBE 220-005 Chain and Wire Rope Lubricants, -20 Deg to 695 Deg F, H2 No Food Contact, No Additives | CT7QHU OPTI-LUBE 220-00540 lbs.Synthetic OilNo Additives-20°F695°FNoYellowJug€1,711.48
PETROCHEM PMO FG-100-05 Chain and Wire Rope Lubricants, -24 Deg to 400 Deg F, H1 Food Grade, No Additives, 40 lb | CT7QHV PMO FG-100-0540 lbs.Synthetic OilNo Additives-24°F400°FYesColorlessPail€922.11
PETROCHEM PMO FG-100-055 Chain and Wire Rope Lubricants, -24 Deg to 400 Deg F, H1 Food Grade, No Additives, 404 lb | CT7QHW PMO FG-100-055404 lbs.Synthetic OilNo Additives-24°F400°FYesColorlessDrum€8,218.20
PETROCHEM PMO FG-100-001 Chain and Wire Rope Lubricants, -24 Deg to 400 Deg F, H1 Food Grade, No Additives, 8 lb | CT7QHX PMO FG-100-0018 lbs.Synthetic OilNo Additives-24°F400°FYesColorlessJug€202.59
PETROCHEM FOODSAFE PETRO-GARD FG-220-005 Chain and Wire Rope Lubricants, -25 Deg to 600 Deg F, H1 Food Grade, No Additives, 40 lb | CT7QHY FOODSAFE PETRO-GARD FG-220-00540 lbs.Synthetic OilNo Additives-25°F600°FNoYellowPail€1,645.24
PETROCHEM HT-2000 Chain and Wire Rope Lubricants, -25 Deg to 655 Deg F, H1 Food Grade, No Additives, 40 lb | CT7QHZ HT-200040 lbs.Synthetic OilNo Additives-25°F655°FNoYellowPail€1,711.48

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PETROCHEM BIOTECH FGPL-055 Oven Cha Inch Lengthubricant, -13 Deg to 295 Deg F, H1 Food Grade
€14,996.60 /unit