PETERSEN PRODUCTS 938-96108-355 Deflection Gauge, 8 Inch Size, 5 Percent Deflection, Steel | CF2YDK

PETERSEN PRODUCTS 938-96108-355 Deflection Gauge, 8 Inch Size, 5 Percent Deflection, Steel

Item: CF2YDK Model: 938-96108-355
In Stock

Get it by Tuesday, Jun 10

€322.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGauge
Deflection5%
Inlet Pipe Size7.891"
Nominal Size8"

Shipping Info:

Ship weight (kg) 3.15
Country of OriginUS

Product Variants

ProductModelDeflectionNominal SizeInlet Pipe SizeDiameterOutside Dia.Price
PETERSEN PRODUCTS 938-96106-265 Deflection Gauge, 1 Inch Pipe Size, 6 Inch Size, 5 Percent Deflection, Steel | CF2YDD 938-96106-2655%6"5.764"--€248.38
PETERSEN PRODUCTS 938-96106-2675 Deflection Gauge, 1 Inch Pipe Size, 6 Inch Size, 7.5 Percent Deflection, Steel | CF2YDE 938-96106-26757.5%6"5.764"--€247.40
PETERSEN PRODUCTS 938-96106-355 Deflection Gauge, 6 Inch Size, 5 Percent Deflection, Steel | CF2YDF 938-96106-3555%6"5.893"--€247.40
PETERSEN PRODUCTS 938-96106-3575 Deflection Gauge, 6 Inch Size, 7.5 Percent Deflection, Steel | CF2YDG 938-96106-35757.5%6"5.893"--€247.40
PETERSEN PRODUCTS 938-96108-265 Deflection Gauge, 1 Inch Pipe Size, 8 Inch Size, 5 Percent Deflection, Steel | CF2YDH 938-96108-2655%8"7.715"7.665"7.11"€322.01
PETERSEN PRODUCTS 938-96108-2675 Deflection Gauge, 1 Inch Pipe Size, 8 Inch Size, 7.5 Percent Deflection, Steel | CF2YDJ 938-96108-26757.5%8"7.715"--€322.01
PETERSEN PRODUCTS 938-96108-3575 Deflection Gauge, 8 Inch Size, 7.5 Percent Deflection, Steel | CF2YDL 938-96108-35757.5%8"7.891"--€322.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PETERSEN PRODUCTS 938-96108-355 Deflection Gauge, 8 Inch Size, 5 Percent Deflection, Steel
€322.01 /unit