PETERSEN PRODUCTS 936-1325-090 Alarm, Audible, Low Pressure, 10 - 90 Psig, 1/4 Inch Size

Item: CF3BWJ Model: 936-1325-090
In Stock

Get it by Thursday, Jun 12

€495.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAlarm
Battery9V DC
Pressure10 psi to 90 psi

Shipping Info:

Ship weight (kg) 0.9
Country of OriginUS

Product Variants

ProductModelPressureBatteryPressure RatingPrice
PETERSEN PRODUCTS 936-1325-015 Alarm, Audible, Low Pressure, 0 - 15 Psig, 1/4 Inch Size | CF3BWH 936-1325-0150 psi to 15 psi9V DC0 psi to 15 psi€495.55
PETERSEN PRODUCTS 936-1325-300 Alarm, Audible, Low Pressure, 20 - 300 Psig, 1/4 Inch Size | CF3BWK 936-1325-30020 psi to 300 psi9V DC-€495.55
PETERSEN PRODUCTS 936-9406-050300 Alarm, Audible, Low Pressure, 300 Psig, 1/2 Inch Size | CF3BWL 936-9406-050300---€495.55
PETERSEN PRODUCTS 936-9406-150015 Alarm, Audible, Low Pressure, 0 - 15 Psig, 1-1/2 Inch Size | CF3BWM 936-9406-150015----
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PETERSEN PRODUCTS 936-1325-090 Alarm, Audible, Low Pressure, 10 - 90 Psig, 1/4 Inch Size
€495.55 /unit