PETERSEN PRODUCTS 936-1000-200100 Pressure Relief Valve, 1/4 Inch Size Male Quick Connect, 0-100 Psig | CF3BVZ

PETERSEN PRODUCTS 936-1000-200100 Pressure Relief Valve, 1/4 Inch Size Male Quick Connect, 0-100 Psig

Item: CF3BVZ Model: 936-1000-200100
In Stock

Get it by Tuesday, Jun 17

€88.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPressure Relief Valve
Pressure Rating0 psi to 100 psi

Shipping Info:

Ship weight (kg) 0.9
Country of OriginUS

Product Variants

ProductModelPressure RatingPrice
PETERSEN PRODUCTS 936-1000-200175 Pressure Relief Valve, Male Quick Connect, 1/4 Inch Size, 175 Psig | CF3BVF 936-1000-200175-€88.82
RFQ
PETERSEN PRODUCTS 936-1000-200200 Pressure Relief Valve, Male Quick Connect, 1/4 Inch Size, 200 Psig | CF3BVG 936-1000-200200-€88.82
RFQ
PETERSEN PRODUCTS 936-1000-200300 Pressure Relief Valve, Male Quick Connect, 1/4 Inch Size, 300 Psig | CF3BVH 936-1000-200300-€88.82
RFQ
PETERSEN PRODUCTS 936-1000-200025 Pressure Relief Valve, Male Quick Connect, 1/4 Inch Size, 0-25 Psig | CF3BVX 936-1000-2000250 psi to 25 psi€88.82
PETERSEN PRODUCTS 936-1000-200050X1 Pressure Relief Valve, Male Quick Connect, 1/4 Inch Size, 50 Psig | CF3BVY 936-1000-200050X150 psi-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PETERSEN PRODUCTS 936-1000-200100 Pressure Relief Valve, 1/4 Inch Size Male Quick Connect, 0-100 Psig
€88.82 /unit