PETERSEN PRODUCTS 910-4304-040450 Sleeve, Hot Tap, 4 x 4 Inch Size | CF2YRZ

PETERSEN PRODUCTS 910-4304-040450 Sleeve, Hot Tap, 4 x 4 Inch Size

Item: CF2YRZ Model: 910-4304-040450
In Stock

Get it by Tuesday, Jun 17

€937.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSleeve
Body MaterialCarbon Steel
Bolt Size5/8" x 6"
FinishEpoxy Coat
Head TypeOval Neck Track
Nominal Size4" x 4"
Outlet Connection4"
Seal MaterialNitrile
Temp. Rating-20°F to +180°F
Working Pressure175 psi

Shipping Info:

Ship weight (kg) 15.3
Country of OriginUS

Product Variants

ProductModelBolt SizeOutlet ConnectionNominal SizeFinishBody MaterialHead TypeSeal MaterialTemp. RatingPrice
PETERSEN PRODUCTS 910-4304-030450 Sleeve, Hot Tap, 4 x 3 Inch Size | CF2YRY 910-4304-0304504" to 6"3"4" x 3"Epoxy CoatCarbon SteelOval Neck TrackNitrile-20°F to +180°F€850.57
PETERSEN PRODUCTS 910-4306-030450 Sleeve, Hot Tap, 6 x 3 Inch Size | CF2YTA 910-4306-0304505/8" x 6"3"6" x 3"Epoxy CoatCarbon SteelOval Neck TrackNitrile-20°F to +180°F€779.60
PETERSEN PRODUCTS 910-4306-040657 Sleeve, Hot Tap, 6 x 4 Inch Size | CF2YTB 910-4306-0406575/8" x 6"4"6" x 4"Epoxy CoatCarbon SteelOval Neck TrackNitrile-20°F to +180°F€779.60
PETERSEN PRODUCTS 910-4306-060657 Sleeve, Hot Tap, 6 x 6 Inch Size | CF2YTC 910-4306-0606575/8" x 6"6"6" x 6"Epoxy CoatCarbon SteelOval Neck TrackNitrile-20°F to +180°F€913.31
PETERSEN PRODUCTS 910-4308-040836 Sleeve, Hot Tap, 8 x 4 Inch Size | CF2YTD 910-4308-0408363/4" x 9"4"8" x 4"Epoxy CoatCarbon SteelOval Neck TrackNitrile-20°F to +180°F€848.51
PETERSEN PRODUCTS 910-4308-060836 Sleeve, Hot Tap, 8 x 6 Inch Size | CF2YTE 910-4308-0608363/4" x 9"6"8" x 6"Epoxy CoatCarbon SteelOval Neck TrackNitrile-20°F to +180°F€925.65
PETERSEN PRODUCTS 910-4310-041045 Sleeve, Hot Tap, 10 x 4 Inch Size | CF2YTF 910-4310-0410453/4" x 9"4"10" x 4"Epoxy CoatCarbon SteelOval Neck TrackNitrile-20°F to +180°F€854.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PETERSEN PRODUCTS 910-4304-040450 Sleeve, Hot Tap, 4 x 4 Inch Size
€937.99 /unit