PETERSEN PRODUCTS 312-500-XL Probe Adapter, 1/8 Inch Diameter, 3 Inch Probe Length | CF3CFT

PETERSEN PRODUCTS 312-500-XL Probe Adapter, 1/8 Inch Diameter, 3 Inch Probe Length

Item: CF3CFT Model: 312-500-XL
In Stock

Get it by Monday, Jun 16

€30.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdapter
Housing MaterialBrass
Length3"
Overall Length4 3/8"
Probe MaterialStainless Steel
Size1/4"

Shipping Info:

Ship weight (kg) 0.225
Country of OriginUS

Product Variants

ProductModelHousing MaterialSizeProbe MaterialOverall LengthPrice
PETERSEN PRODUCTS 312-500 Probe Adapter, 1/8 Inch Diameter, 2 Inch Probe Length | CF3CFR 312-500Brass1/4"Stainless Steel-€21.04
PETERSEN PRODUCTS 312-510 Probe Adapter, 1/16 Inch Diameter, 1-1/2 Inch Probe Length | CF3CFU 312-510Brass1/4"Stainless Steel-€26.37
PETERSEN PRODUCTS 312-510-S Probe Adapter, 1/16 Inch Diameter, 2 Inch Probe Length | CF3CFV 312-510-SBrass1/4"Stainless Steel--
RFQ
PETERSEN PRODUCTS 312-520 Probe Adapter, 1/8 Inch Diameter, 1-1/2 Inch Probe Length | CF3CFW 312-520Stainless Steel1/4"--€60.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PETERSEN PRODUCTS 312-500-XL Probe Adapter, 1/8 Inch Diameter, 3 Inch Probe Length
€30.57 /unit