PETERSEN PRODUCTS 149-201 Pipe Plug, Mechanical, Hand Tight Double Test, 1.55 - 1.75 Inch Diameter | CF3AZB

PETERSEN PRODUCTS 149-201 Pipe Plug, Mechanical, Hand Tight Double Test, 1.55 - 1.75 Inch Diameter

Item: CF3AZB Model: 149-201
In Stock

Get it by Thursday, Jun 12

€243.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Plug
Body MaterialAluminum
Max. Dia.1 3/4"
Max. Diameter1 3/4"
Max. Head57 ft.
Max. Pressure25 psi
Min. Dia.1.55"
Nominal Pipe Size (in.)1 1/2"
Seal MaterialRubber

Shipping Info:

Ship weight (kg) 0.9
Country of OriginUS

Product Variants

ProductModelMax. HeadPrice
PETERSEN PRODUCTS 149-202 Pipe Plug, Mechanical, Hand Tight Double Test, 1.8 - 2.1 Inch Diameter | CF3AZC 149-20257 ft.€276.76
PETERSEN PRODUCTS 149-203 Pipe Plug, Mechanical, Hand Tight Double Test, 2.75 - 3.25 Inch Diameter | CF3AZD 149-20357 ft.€314.16
PETERSEN PRODUCTS 149-204 Pipe Plug, Mechanical, Hand Tight Double Test, 3.75 - 4.15 Inch Diameter | CF3AZE 149-20457 ft.€320.70
PETERSEN PRODUCTS 149-205 Pipe Plug, Mechanical, Hand Tight Double Test, 4.75 - 5.25 Inch Diameter | CF3AZF 149-20523 ft.€417.01
PETERSEN PRODUCTS 149-206 Pipe Plug, Mechanical, Hand Tight Double Test, 5.85 - 6.5 Inch Diameter | CF3AZG 149-20623 ft.€568.48
PETERSEN PRODUCTS 149-208 Pipe Plug, Mechanical, Hand Tight Double Test, 7.85 - 8.25 Inch Diameter | CF3AZH 149-20811 ft.€663.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PETERSEN PRODUCTS 149-201 Pipe Plug, Mechanical, Hand Tight Double Test, 1.55 - 1.75 Inch Diameter
€243.10 /unit