PETERSEN PRODUCTS 149-103 Test Plug, Hand Tight Test, 2.75 - 3.25 Inch Diameter, Aluminium

Item: CF3AYU Model: 149-103
In Stock

Get it by Tuesday, Jun 10

€158.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTest Plug
Body MaterialAluminum
Max. Dia.3 1/4"
Max. Diameter3 1/4"
Max. Head57 ft.
Max. Pressure25 psi
Max. Temp.120°F
Min. Dia.2 3/4"
Nominal Pipe Size3"
Nominal Pipe Size (in.)3"
Seal MaterialNatural Rubber, SBR

Shipping Info:

Ship weight (kg) 0.9
Country of OriginUS

Product Variants

ProductModelMax. HeadNominal Pipe SizePrice
PETERSEN PRODUCTS 149-102 Test Plug, Hand Tight Test, 1.8 - 2.25 Inch Diameter, Aluminium | CF3AYT 149-10257 ft.-€148.67
PETERSEN PRODUCTS 149-104 Test Plug, Hand Tight Test, 3.75 - 4.15 Inch Diameter, Aluminium | CF3AYV 149-10457 ft.4"€165.50
PETERSEN PRODUCTS 149-105 Test Plug, Hand Tight Test, 4.65 - 5.25 Inch Diameter, Aluminium | CF3AYW 149-10557 ft.-€204.76
PETERSEN PRODUCTS 149-106 Test Plug, Hand Tight Test, 5.8 - 6.5 Inch Diameter, Aluminium | CF3AYX 149-10623 ft.-€227.21
PETERSEN PRODUCTS 149-108 Test Plug, Hand Tight Test, 7.85 - 8.25 Inch Diameter, Aluminium | CF3AYY 149-10811 ft.-€311.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PETERSEN PRODUCTS 149-103 Test Plug, Hand Tight Test, 2.75 - 3.25 Inch Diameter, Aluminium
€158.01 /unit