PETERSEN PRODUCTS 146-90188 Pipe Plug, Mechanical, Medium Pressure, 1.76 - 1.88 Inch Diameter

Item: CF3APR Model: 146-90188
In Stock

Get it by Thursday, Jun 12

€191.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Plug
Body MaterialCarbon Steel
Max. Dia.1 22/25"
Max. Diameter1 22/25"
Max. Head347 ft.
Max. Pressure150 psi
Max. Temp.200°F
Min. Dia.1 19/25"
Overall Length9 1/2"
Seal Length3"
Seal MaterialNitrile

Shipping Info:

Ship weight (kg) 0.45
Country of OriginUS

Product Variants

ProductModelMax. HeadSeal LengthNominal Pipe SizePrice
PETERSEN PRODUCTS 146-90040 Pipe Plug, Mechanical, Medium Pressure, 0.375 - 0.406 Inch Diameter | CF3ANZ 146-90040693 ft.2"-€234.20
PETERSEN PRODUCTS 146-90044 Pipe Plug, Mechanical, Medium Pressure, 0.406 - 0.44 Inch Diameter | CF3APA 146-90044693 ft.2"-€234.20
PETERSEN PRODUCTS 146-90051 Pipe Plug, Mechanical, Medium Pressure, 0.44 - 0.51 Inch Diameter | CF3APB 146-90051693 ft.2"-€234.20
PETERSEN PRODUCTS 146-90056 Pipe Plug, Mechanical, Medium Pressure, 0.51 - 0.562 Inch Diameter | CF3APC 146-90056693 ft.2"-€137.71
PETERSEN PRODUCTS 146-90063 Pipe Plug, Mechanical, Medium Pressure, 0.562 - 0.625 Inch Diameter | CF3APD 146-90063693 ft.2"-€137.71
PETERSEN PRODUCTS 146-90069 Pipe Plug, Mechanical, Medium Pressure, 0.625 - 0.690 Inch Diameter | CF3APE 146-90069577 ft.2"-€137.71
PETERSEN PRODUCTS 146-90075 Pipe Plug, Mechanical, Medium Pressure, 0.69 - 0.76 Inch Diameter | CF3APF 146-90075577 ft.2"-€144.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PETERSEN PRODUCTS 146-90188 Pipe Plug, Mechanical, Medium Pressure, 1.76 - 1.88 Inch Diameter
€191.98 /unit