PETERSEN PRODUCTS 143-5050 Pipe Plug, Mechanical, Water Line Stub, 5 Inch Diameter | CF3AGP

PETERSEN PRODUCTS 143-5050 Pipe Plug, Mechanical, Water Line Stub, 5 Inch Diameter

Item: CF3AGP Model: 143-5050
In Stock

Get it by Wednesday, Jun 11

€40.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Plug
Max. Dia.5.19"
Max. Diameter5.19"
Max. Head18 ft.
Max. Pressure8 psi
Max. Temp.125°F
Min. Dia.4 4/5"
Nominal Pipe Size (in.)5"
Overall Length3 1/4"
Seal MaterialNatural Rubber

Shipping Info:

Ship weight (kg) 1.35
Country of OriginUS

Product Variants

ProductModelMax. HeadPrice
PETERSEN PRODUCTS 143-5004 Pipe Plug, Mechanical, Water Line Stub, 0.39 Inch Diameter | CF3AGC 143-5004428 ft.€5.26
PETERSEN PRODUCTS 143-5005 Pipe Plug, Mechanical, Water Line Stub, 0.5 Inch Diameter | CF3AGD 143-5005415 ft.€4.38
PETERSEN PRODUCTS 143-5007 Pipe Plug, Mechanical, Water Line Stub, 0.75 Inch Diameter | CF3AGE 143-5007415 ft.€4.67
PETERSEN PRODUCTS 143-5010 Pipe Plug, Mechanical, Water Line Stub, 1 Inch Diameter | CF3AGF 143-501092 ft.€5.37
PETERSEN PRODUCTS 143-5012 Pipe Plug, Mechanical, Water Line Stub, 1.25 Inch Diameter | CF3AGH 143-5012258 ft.€6.69
PETERSEN PRODUCTS 143-5015 Pipe Plug, Mechanical, Water Line Stub, 1.5 Inch Diameter | CF3AGJ 143-5015203 ft.€8.29
PETERSEN PRODUCTS 143-5020 Pipe Plug, Mechanical, Water Line Stub, 2 Inch Diameter | CF3AGK 143-5020258 ft.€11.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PETERSEN PRODUCTS 143-5050 Pipe Plug, Mechanical, Water Line Stub, 5 Inch Diameter
€40.95 /unit