PETERSEN PRODUCTS 143-2150-SB Pipe Plug, Mechanical, T-Handle, Tire Valve Bypass, 1-1/2 Inch Diameter

Item: CF3ABN Model: 143-2150-SB
In Stock

Get it by Tuesday, Jun 10

€166.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Plug
Body MaterialStainless Steel
By-pass0.312"
Flange Dia.1.86"
Max. Dia.1.58"
Max. Pressure10 psi
Min. Dia.1 11/25"
Nominal Pipe Size (in.)1 1/2"
Overall Length3.99"
Seal Length1.37"
Seal MaterialNeoprene

Shipping Info:

Ship weight (kg) 0.225
Country of OriginUS

Product Variants

ProductModelSeal LengthFlange Dia.By-passBody FinishPressurePrice
PETERSEN PRODUCTS 143-2019-T Pipe Plug, Mechanical, Thumb Nut, 3/16 Inch Diameter, Rubber | CF2ZYG 143-2019-T0.59"0.19"---€16.08
PETERSEN PRODUCTS 143-2025-T Pipe Plug, Mechanical, Thumb Nut, 1/4 Inch Diameter, Rubber | CF2ZYH 143-2025-T14/25"0.22"----
RFQ
PETERSEN PRODUCTS 143-2025-T1 Pipe Plug, Mechanical, Thumb Nut, 0.25 Inch Pipe Diameter, Rubber | CF2ZYJ 143-2025-T10.31"0.22"----
RFQ
PETERSEN PRODUCTS 143-2025-W Pipe Plug, Mechanical, Micro Wing-Nut, 1/4 Inch Diameter, Rubber | CF2ZYK 143-2025-W0.57"0.22"----
RFQ
PETERSEN PRODUCTS 143-2025-W1 Pipe Plug, Mechanical, Micro Wing-Nut, 3/16 Inch Diameter, Rubber | CF2ZYL 143-2025-W18/25"0.22"----
RFQ
PETERSEN PRODUCTS 143-2031-T Pipe Plug, Mechanical, Thumb Nut, 5/16 Inch Diameter, Rubber | CF2ZYM 143-2031-T14/25"0.3"----
RFQ
PETERSEN PRODUCTS 143-2031-T1 Pipe Plug, Mechanical, Thumb Nut, 5/16 Inch Diameter, Upto 15 Psi, Rubber | CF2ZYN 143-2031-T10.31"0.3"----
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PETERSEN PRODUCTS 143-2150-SB Pipe Plug, Mechanical, T-Handle, Tire Valve Bypass, 1-1/2 Inch Diameter
€166.43 /unit