PETERSEN PRODUCTS 143-001 Test Plug, Hand Tight, Head Test, 1.550 - 1.820 Inch Diameter | CF2ZWL

PETERSEN PRODUCTS 143-001 Test Plug, Hand Tight, Head Test, 1.550 - 1.820 Inch Diameter

Item: CF2ZWL Model: 143-001
In Stock

Get it by Thursday, Jun 12

€3.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTest Plug
Body MaterialNylon
Max. Dia.1.82"
Max. Temp.140°F
Nominal Dia.1 1/2"
Nominal Diameter1 1/2"
Overall Depth3.7"
Seal MaterialSoft PVC

Shipping Info:

Ship weight (kg) 0.45
Country of OriginUS

Product Variants

ProductModelNominal Dia.Nominal DiameterOverall DepthPrice
PETERSEN PRODUCTS 143-002 Test Plug, Hand Tight, Head Test, 1.865 - 2.1 Inch Diameter | CF2ZWM 143-0022"2"3.7"€3.19
PETERSEN PRODUCTS 143-003 Test Plug, Hand Tight, Head Test, 2.86 - 3.135 Inch Diameter | CF2ZWN 143-0033"3"3.7"€4.80
PETERSEN PRODUCTS 143-004 Test Plug, Hand Tight, Head Test, 3.875 - 4.15 Inch Diameter | CF2ZWP 143-0044"4"3.7"€5.94
PETERSEN PRODUCTS 143-001-P Plug, Mechanical, Hand Tight, Air Test Valve, 1.550 - 1.820 Inch Diameter | CF2ZWQ 143-001-P1 1/2"1 1/2"3.7"€12.34
PETERSEN PRODUCTS 143-002-P Plug, Mechanical, Hand Tight, Air Test Valve, 1.865 - 2.1 Inch Diameter | CF2ZWR 143-002-P2"2"3.7"€12.34
PETERSEN PRODUCTS 143-003-P Plug, Mechanical, Hand Tight, Air Test Valve, 2.86 - 3.135 Inch Diameter | CF2ZWT 143-003-P3"3"3.7"€13.93
PETERSEN PRODUCTS 143-004-P Plug, Mechanical, Hand Tight, Air Test Valve, 3.875 - 4.15 Inch Diameter | CF2ZWU 143-004-P4"4"3.7"€15.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PETERSEN PRODUCTS 143-001 Test Plug, Hand Tight, Head Test, 1.550 - 1.820 Inch Diameter
€3.19 /unit