PETERSEN PRODUCTS 142-9406 Test Cap, Hose Clamp Style, 6 Inch Pipe Size | CF2ZVV

PETERSEN PRODUCTS 142-9406 Test Cap, Hose Clamp Style, 6 Inch Pipe Size

Item: CF2ZVV Model: 142-9406
In Stock

Get it by Wednesday, Jun 11

€57.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTest Cap
Max. Operating Pressure13 psi
Max. Temp.176°F
Nominal Pipe Size6"
Seal MaterialPVC

Shipping Info:

Ship weight (kg) 2.7
Country of OriginUS

Product Variants

ProductModelNominal Pipe SizeMax. Operating PressureMax. Temp.Seal MaterialPrice
PETERSEN PRODUCTS 142-94015 Test Cap, Hose Clamp Style, 1.5 Inch Pipe Size | CF2ZVP 142-940151 1/2"13 psi176°FPVC€37.87
PETERSEN PRODUCTS 142-9402 Test Cap, Hose Clamp Style, 2 Inch Pipe Size | CF2ZVQ 142-94022"13 psi176°FPVC€38.99
PETERSEN PRODUCTS 142-9403 Test Cap, Hose Clamp Style, 3 Inch Pipe Size | CF2ZVR 142-94033"13 psi176°FPVC€48.99
PETERSEN PRODUCTS 142-9404 Test Cap, Hose Clamp Style, 4 Inch Pipe Size | CF2ZVT 142-94044"13 psi176°FPVC€57.78
PETERSEN PRODUCTS 142-9405 Test Cap, Hose Clamp Style, 5 Inch Pipe Size | CF2ZVU 142-94055"13 psi176°FPVC€80.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PETERSEN PRODUCTS 142-9406 Test Cap, Hose Clamp Style, 6 Inch Pipe Size
€57.03 /unit