PETERSEN PRODUCTS 142-93015 Test Cap, Knock Out Style, 1.5 Inch Size | CF2ZVW

PETERSEN PRODUCTS 142-93015 Test Cap, Knock Out Style, 1.5 Inch Size

Item: CF2ZVW Model: 142-93015
In Stock

Get it by Wednesday, Jun 11

€20.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCap
Max. Pressure13 psi
Max. Temp.176°F
Nominal Pipe Size1 1/2"
Seal MaterialABS

Shipping Info:

Ship weight (kg) 0.9
Country of OriginUS

Product Details:

    • For Pipe Plugs

Product Variants

ProductModelNominal Pipe SizeMax. PressureSeal MaterialMax. Temp.Price
PETERSEN PRODUCTS 142-9302 Test Cap, Knock Out Style, 2 Inch Size | CF2ZVX 142-93022"13 psiABS176°F€24.31
PETERSEN PRODUCTS 142-9303 Test Cap, Knock Out Style, 3 Inch Size | CF2ZVY 142-93033"13 psiABS176°F€19.17
PETERSEN PRODUCTS 142-9304 Test Cap, Knock Out Style, 4 Inch Size | CF2ZVZ 142-93044"13 psiABS176°F€12.39
PETERSEN PRODUCTS 142-92015 Test Cap, End Cap Style, 1.5 Inch Size | CF2ZWA 142-920151 1/2"17 psiABS176°F€43.01
PETERSEN PRODUCTS 142-9202 Test Cap, End Cap Style, 2 Inch Size | CF2ZWB 142-92022"17 psiABS176°F€45.82
PETERSEN PRODUCTS 142-9202-M Test Cap, End Cap Style, 1.5 - 2 Inch Size | CF2ZWC 142-9202-M1.5" to 2"17 psiABS176°F€30.39
PETERSEN PRODUCTS 142-9203 Test Cap, End Cap Style, 3 Inch Size | CF2ZWD 142-92033"17 psiABS176°F€27.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PETERSEN PRODUCTS 142-93015 Test Cap, Knock Out Style, 1.5 Inch Size
€20.57 /unit