PETERSEN PRODUCTS 142-803 Pipe Plug, Mechanical, Well Monitoring, 2.8 - 3.1 Inch Diameter | CF3AHG

PETERSEN PRODUCTS 142-803 Pipe Plug, Mechanical, Well Monitoring, 2.8 - 3.1 Inch Diameter

Item: CF3AHG Model: 142-803
In Stock

Get it by Thursday, Jun 12

€26.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Plug
Max. Dia.3.1"
Max. Diameter3.1"
Max. Head15 ft.
Max. Pressure6.5 psi
Max. Temp.125°F
Min. Dia.2 4/5"
Nominal Pipe Size (in.)3"
Overall Length2 3/5"
Seal MaterialNitrile

Shipping Info:

Ship weight (kg) 0.45
Country of OriginUS

Product Variants

ProductModelMax. HeadPrice
PETERSEN PRODUCTS 142-8012 Pipe Plug, Mechanical, Well Monitoring, 1 - 1.38 Inch Diameter | CF3AHE 142-801215 ft.€22.16
PETERSEN PRODUCTS 142-802 Pipe Plug, Mechanical, Well Monitoring, 1.9 - 2.31 Inch Diameter | CF3AHF 142-80215 ft.€24.96
PETERSEN PRODUCTS 142-804 Pipe Plug, Mechanical, Well Monitoring, 3.8 - 4.38 Inch Diameter | CF3AHH 142-80415 ft.€24.96
PETERSEN PRODUCTS 142-806 Pipe Plug, Mechanical, Well Monitoring, 5.77 - 6.08 Inch Diameter | CF3AHJ 142-80615 ft.€73.58
PETERSEN PRODUCTS 142-808 Pipe Plug, Mechanical, Well Monitoring, 7.76 - 8.03 Inch Diameter | CF3AHK 142-80815 ft.€126.23
PETERSEN PRODUCTS 143-8030 Pipe Plug, Mechanical, Reinforced, Threaded, 3.23 - 3.5 Inch Diameter | CF3AHM 143-803040 ft.€13.09
PETERSEN PRODUCTS 143-8040 Pipe Plug, Mechanical, Reinforced, Threaded, 4.28 - 4.63 Inch Diameter | CF3AHP 143-804040 ft.€17.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PETERSEN PRODUCTS 142-803 Pipe Plug, Mechanical, Well Monitoring, 2.8 - 3.1 Inch Diameter
€26.09 /unit