PETERSEN PRODUCTS 140-4015 Pipe Plug, Mechanical, Flush, With Top Plate, 1.64 - 1.95 Inch Diameter

Item: CF2ZQF Model: 140-4015
In Stock

Get it by Monday, Jun 16

€26.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Plug
Body MaterialABS, Stainless Steel
Max. Dia.1.95"
Max. Temp.180°F
Min. Dia.1 16/25"
Nominal Pipe Size (in.)1 1/2"
Seal MaterialNeoprene

Shipping Info:

Ship weight (kg) 0.45
Country of OriginUS

Product Variants

ProductModelMPNPrice
PETERSEN PRODUCTS 140-4020 Pipe Plug, Mechanical, Flush, With Top Plate, 2.09 - 2.33 Inch Diameter | CF2ZQG 140-4020140-4020€27.49
PETERSEN PRODUCTS 140-4025 Pipe Plug, Mechanical, Flush, With Top Plate, 2.72 - 3.19 Inch Diameter | CF2ZQH 140-4025140-4025€30.48
PETERSEN PRODUCTS 140-4030 Pipe Plug, Mechanical, Flush, With Top Plate, 3.04 - 3.48 Inch Diameter | CF2ZQJ 140-4030140-4030€39.08
PETERSEN PRODUCTS 140-4035 Pipe Plug, Mechanical, Flush, With Top Plate, 3.82 - 4.15 Inch Diameter | CF2ZQK 140-4035140-4035€41.70
PETERSEN PRODUCTS 140-4040 Pipe Plug, Mechanical, Flush, With Top Plate, 4.2 - 4.61 Inch Diameter | CF2ZQL 140-4040140-4040€44.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PETERSEN PRODUCTS 140-4015 Pipe Plug, Mechanical, Flush, With Top Plate, 1.64 - 1.95 Inch Diameter
€26.37 /unit