PETERSEN PRODUCTS 140-018-4B Pipe Plug, Mechanical, Night Cap, Bell End, SDR 35, 18 Inch Diameter | CF2ZNB

PETERSEN PRODUCTS 140-018-4B Pipe Plug, Mechanical, Night Cap, Bell End, SDR 35, 18 Inch Diameter

Item: CF2ZNB Model: 140-018-4B
In Stock

Get it by Tuesday, Jun 17

€100.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Plug
Body MaterialPolyethylene
Max. Temp.120°F
Nominal Pipe Size (in.)18"
Seal MaterialNatural Rubber

Shipping Info:

Ship weight (kg) 3.15
Country of OriginUS

Product Variants

ProductModelDiameterPipe TypePrice
PETERSEN PRODUCTS 140-006-1S Pipe Plug, Mechanical, Night Cap, Spigot End, 6 Inch Diameter, Ductile Iron | CF2ZGH 140-006-1S6.27"-€35.81
PETERSEN PRODUCTS 140-006-2S Pipe Plug, Mechanical, Night Cap, Spigot End, 6 Inch Diameter, Polyethylene | CF2ZGJ 140-006-2S4.62"-€32.73
PETERSEN PRODUCTS 140-006-3S Pipe Plug, Mechanical, Night Cap, Spigot End, 6 Inch Diameter, Concrete | CF2ZGK 140-006-3S6"-€32.73
PETERSEN PRODUCTS 140-006-4S Pipe Plug, Mechanical, Night Cap, Spigot End, SDR 35, 6 Inch Diameter | CF2ZGL 140-006-4S6.22"-€32.73
PETERSEN PRODUCTS 140-006-5S Pipe Plug, Mechanical, Night Cap, Spigot End, SDR 26, 6 Inch Diameter | CF2ZGM 140-006-5S6 3/25"-€32.73
PETERSEN PRODUCTS 140-006-6S Pipe Plug, Mechanical, Night Cap, Spigot End, 6 Inch Diameter | CF2ZGN 140-006-6S5.99"-€32.73
PETERSEN PRODUCTS 140-006-8S Pipe Plug, Mechanical, Night Cap, Spigot End, 6 Inch Diameter, Steel | CF2ZGP 140-006-8S6.065"-€32.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PETERSEN PRODUCTS 140-018-4B Pipe Plug, Mechanical, Night Cap, Bell End, SDR 35, 18 Inch Diameter
€100.98 /unit