PETERSEN PRODUCTS 137-030 Pipe Plug, Inflatable, Municipal Test Style, 13.5 - 30 Inch Diameter

Item: CF2ZGA Model: 137-030
In Stock

Get it by Tuesday, Jun 10

€1,271.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Plug
Body MaterialNR, BR Rubber
Deflated Dia.13 1/2"
Deflated Diameter13 1/2"
Max. Dia.30"
Max. Diameter30"
Max. Temp.158°F
Nominal Size15" to 30"
Plug Length41"

Shipping Info:

Ship weight (kg) 11.7
Country of OriginSI

Product Variants

ProductModelDeflated Dia.Deflated DiameterNominal SizePlug LengthDeflated LengthPrice
PETERSEN PRODUCTS 137-003-M Pipe Plug, Inflatable, Plumber Test Style, 1.8-3 Inch Diameter | CF2ZET 137-003-M1 4/5"1 4/5"2" to 3"--€67.69
PETERSEN PRODUCTS 137-004-M Pipe Plug, Inflatable, Plumber Test Style, 2.8 - 4 Inch Diameter | CF2ZEU 137-004-M2 4/5"2 4/5"3" to 4"--€74.61
PETERSEN PRODUCTS 137-006-M Pipe Plug, Inflatable, Plumber Test Style, 3.3-6 Inch Diameter | CF2ZEV 137-006-M3.3"3.3"4" to 6"--€146.80
PETERSEN PRODUCTS 137-008-M Pipe Plug, Inflatable, Plumber Test Style, 5.6 - 8 Inch Diameter | CF2ZEW 137-008-M5 3/5"5 3/5"6" to 8"--€228.14
PETERSEN PRODUCTS 137-004-8M Pipe Plug, Inflatable, Plumber Test Style, 2.8 - 4 Inch Diameter | CF2ZEX 137-004-8M2 4/5"2 4/5"3" to 4"0.5 ft.-€236.55
PETERSEN PRODUCTS 137-006-8M Pipe Plug, Inflatable, Plumber Test Style, 3.3-6 Inch Diameter | CF2ZEY 137-006-8M3.3"3.3"4" to 6"0.5 ft.-€259.93
PETERSEN PRODUCTS 137-008-8M Pipe Plug, Inflatable, Plumber Test Style, 5.6 - 8 Inch Diameter | CF2ZEZ 137-008-8M5 3/5"5 3/5"6" to 8"1 ft.-€330.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PETERSEN PRODUCTS 137-030 Pipe Plug, Inflatable, Municipal Test Style, 13.5 - 30 Inch Diameter
€1,271.60 /unit