PETERSEN PRODUCTS 130-612-6 Pipe Plug, Inflatable, Large, 10 - 12 Inch Diameter, 6 Inch MNPT Bypass Size | CF2ZCE

PETERSEN PRODUCTS 130-612-6 Pipe Plug, Inflatable, Large, 10 - 12 Inch Diameter, 6 Inch MNPT Bypass Size

Item: CF2ZCE Model: 130-612-6
In Stock

Get it by Tuesday, Jun 10

€534.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Plug
Body MaterialRubber
Deflated Dia.8.81"
Deflated Diameter8.81"
Deflated Length17 1/4"
Max. Dia.12 1/4"
Max. Diameter12 1/4"
Max. Pressure11 psi
Max. Temp.120°F
Nominal Size10" to 12"

Shipping Info:

Ship weight (kg) 7.2
Country of OriginUS

Product Variants

ProductModelDeflated Dia.Deflated DiameterDeflated LengthNominal SizeBy-passPrice
PETERSEN PRODUCTS 130-606-4 Pipe Plug, Inflatable, Large, 6 Inch Diameter, 4 Inch MNPT Bypass Size | CF2ZBX 130-606-45.38"5.38"13 1/4"6"-€485.27
PETERSEN PRODUCTS 130-608-6 Pipe Plug, Inflatable, Large, 8 Inch Diameter, 6 Inch MNPT Bypass Size | CF2ZBY 130-608-67 1/2"7 1/2"16"8"-€624.58
PETERSEN PRODUCTS 130-610-4 Pipe Plug, Inflatable, Large, 8 - 10 Inch Diameter, 4 Inch MNPT Bypass Size | CF2ZBZ 130-610-46.94"6.94"14 22/25"8" to 10"-€351.56
PETERSEN PRODUCTS 130-610-4M Pipe Plug, Inflatable, Large, 6 - 10 Inch Diameter, 4 Inch MNPT Bypass Size | CF2ZCA 130-610-4M5.65"5.65"24 1/2"6" to 10"-€674.13
PETERSEN PRODUCTS 130-610-8 Pipe Plug, Inflatable, Large, 10 Inch Diameter, 8 Inch Bypass Size | CF2ZCB 130-610-89.13"9.13"20"10"8"€780.72
PETERSEN PRODUCTS 130-612-10 Pipe Plug, Inflatable, Large, 12 Inch Diameter, 10 Inch Bypass Size | CF2ZCC 130-612-1011.13"11.13"20"12"10"€925.65
PETERSEN PRODUCTS 130-612-4 Pipe Plug, Inflatable, Large, 8 - 12 Inch Diameter, 4 Inch MNPT Bypass Size | CF2ZCD 130-612-46 3/4"6 3/4"26"8" to 12"-€852.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PETERSEN PRODUCTS 130-612-6 Pipe Plug, Inflatable, Large, 10 - 12 Inch Diameter, 6 Inch MNPT Bypass Size
€534.82 /unit