PETERSEN PRODUCTS 130-304 Pipe Plug, Inflatable, Long Test Ball, 4 Inch Size

Item: CF2ZAB Model: 130-304
In Stock

Get it by Tuesday, Jun 10

€104.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Plug
Body MaterialRubber
Deflated Dia.2 1/2"
Deflated Diameter2 1/2"
Deflated Length24 3/4"
Max. Dia.4 1/4"
Max. Diameter4 1/4"
Max. Pressure13 psi
Max. Temp.120°F
Nominal Size4"

Shipping Info:

Ship weight (kg) 1.35
Country of OriginUS

Product Variants

ProductModelDeflated Dia.Deflated DiameterDeflated LengthNominal SizePrice
PETERSEN PRODUCTS 130-302 Pipe Plug, Inflatable, Long Test Ball, 2 Inch Size | CF2YZZ 130-3021 1/2"1 1/2"18 1/4"2"€67.51
PETERSEN PRODUCTS 130-303 Pipe Plug, Inflatable, Long Test Ball, 3 Inch Size | CF2ZAA 130-3032.31"2.31"20 3/4"3"€86.77
PETERSEN PRODUCTS 130-306 Pipe Plug, Inflatable, Long Test Ball, 6 Inch Size | CF2ZAC 130-3064 3/25"4 3/25"28 1/4"6"€224.40
PETERSEN PRODUCTS 130-306-M Pipe Plug, Inflatable, Long Test Ball, 4 - 6 Inch Size | CF2ZAD 130-306-M3"3"28 1/2"4" to 6"€130.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PETERSEN PRODUCTS 130-304 Pipe Plug, Inflatable, Long Test Ball, 4 Inch Size
€104.72 /unit