PETERSEN PRODUCTS 130-232-20 Pipe Plug, Inflatable, 15 - 32 Inch Diameter, 2 Inch MNPT Bypass Size

Item: CF2YZB Model: 130-232-20
In Stock

Get it by Tuesday, Jun 10

€2,711.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Plug
Body MaterialRubber
Deflated Dia.14.3"
Deflated Diameter14.3"
Deflated Length48"
Max. Dia.32"
Max. Diameter32"
Max. Temp.140°F
Nominal Size15" to 32"

Shipping Info:

Ship weight (kg) 32.85
Country of OriginUS

Product Variants

ProductModelDeflated Dia.Deflated DiameterDeflated LengthNominal SizeBy-pass TypeBy-pass SizePrice
PETERSEN PRODUCTS 130-2015-01 Pipe Plug, Inflatable, Muni Style, 1.50 Inch Diameter, 1/4 Inch MNPT Bypass Size | CF2YXY 130-2015-011 2/5"1 2/5"3 4/5"1 1/2"--€136.51
PETERSEN PRODUCTS 130-202-01 Pipe Plug, Inflatable, Muni Style, 2 Inch Diameter, 1/8 Inch FNPT Bypass Size | CF2YXZ 130-202-011 3/4"1 3/4"6"2"--€146.80
PETERSEN PRODUCTS 130-203-07 Pipe Plug, Inflatable, Muni Style, 3 Inch Diameter, 1/2 Inch FNPT Bypass Size | CF2YYA 130-203-072 1/2"2 1/2"8"3"--€158.01
PETERSEN PRODUCTS 130-204-07 Pipe Plug, Inflatable, Muni Style, 4 Inch Diameter, 3/4 Inch FNPT Bypass Size | CF2YYB 130-204-073.13"3.13"8"4"--€158.01
PETERSEN PRODUCTS 130-206-07 Pipe Plug, Inflatable, 4 - 6 Inch Diameter, 3/4 Inch FNPT Bypass Size | CF2YYC 130-206-073.46"3.46"10 3/4"4" to 6"--€208.50
PETERSEN PRODUCTS 130-206-15 Pipe Plug, Inflatable, Muni Style, 6 Inch Diameter, 1-1/2 Inch FNPT Bypass Size | CF2YYD 130-206-154 1/2"4 1/2"7"6"FNPT1.5"€187.00
PETERSEN PRODUCTS 130-208-03HP Pipe Plug, Inflatable, High Pressure, 4 - 8 Inch Diameter | CF2YYE 130-208-03HP3 4/5"3 4/5"16"4" to 8"--€1,898.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PETERSEN PRODUCTS 130-232-20 Pipe Plug, Inflatable, 15 - 32 Inch Diameter, 2 Inch MNPT Bypass Size
€2,711.50 /unit