PETERSEN PRODUCTS 130-1020 Pipe Plug, Inflatable, Stack Test Style, 2 Inch Diameter

Item: CF2YVZ Model: 130-1020
In Stock

Get it by Tuesday, Jun 10

€40.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Plug
Body MaterialABS
Deflated Dia.2.38"
Deflated Diameter2.38"
Deflated Length5.81"
Max. Pressure13 psi
Max. Seal Dia.2"
Max. Seal Diameter2"
Max. Temp.120°F
Nominal Size2"
Seal MaterialNatural Rubber

Shipping Info:

Ship weight (kg) 0.225
Country of OriginUS

Product Variants

ProductModelDeflated Dia.Deflated DiameterDeflated LengthNominal SizeMax. Seal Dia.Max. Seal DiameterPrice
PETERSEN PRODUCTS 130-1015 Pipe Plug, Inflatable, Stack Test Style, 1.5 Inch Diameter | CF2YVY 130-10151 1/2"1 1/2"4 3/4"1 1/2"--€36.75
PETERSEN PRODUCTS 130-1030 Pipe Plug, Inflatable, Stack Test Style, 3 Inch Diameter | CF2YWA 130-10303 1/2"3 1/2"7.38"3"3"3"€43.57
PETERSEN PRODUCTS 130-1040 Pipe Plug, Inflatable, Stack Test Style, 4 Inch Diameter | CF2YWB 130-10404 1/2"4 1/2"8 1/2"4"4"4"€50.49
PETERSEN PRODUCTS 130-1060 Pipe Plug, Inflatable, Stack Test Style, 6 Inch Diameter | CF2YWC 130-10606.63"6.63"11"6"6"6"€126.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PETERSEN PRODUCTS 130-1020 Pipe Plug, Inflatable, Stack Test Style, 2 Inch Diameter
€40.20 /unit