PETERSEN PRODUCTS 129-8016 Pipe Plug, Inflatable Flow Stop, 15.25 Inch Diameter | CF2YUG

PETERSEN PRODUCTS 129-8016 Pipe Plug, Inflatable Flow Stop, 15.25 Inch Diameter

Item: CF2YUG Model: 129-8016
Limited Availability
€8,415.00 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Plug
Deflated Dia.12 7/8"
Deflated Diameter12 7/8"
Deflated Length36"
Max. Dia.15 1/4"
Max. Diameter15 1/4"
Max. Head153 ft.
Max. Temp.225°F
Min. Dia.13"
Plug Length12"

Shipping Info:

Ship height (cm)35.56
Ship length (cm)137.16
Ship width (cm)35.56
Country of OriginUS

Product Variants

ProductModelDeflated Dia.Deflated DiameterDeflated LengthMax. HeadPlug LengthPrice
PETERSEN PRODUCTS 129-8006 Pipe Plug, Inflatable Flow Stop, 6 Inch Diameter | CF2YUB 129-80065 3/4"5 3/4"15"246 ft.6"€4,366.45
RFQ
PETERSEN PRODUCTS 129-8008 Pipe Plug, Inflatable Flow Stop, 8 Inch Diameter | CF2YUC 129-80087 3/4"7 3/4"20"246 ft.8"€4,703.05
RFQ
PETERSEN PRODUCTS 129-8010 Pipe Plug, Inflatable Flow Stop, 10 Inch Diameter | CF2YUD 129-80109 3/4"9 3/4"23"184 ft.8"€5,329.50
RFQ
PETERSEN PRODUCTS 129-8012 Pipe Plug, Inflatable Flow Stop, 12 Inch Diameter | CF2YUE 129-80129 3/4"9 3/4"27"184 ft.9"€6,077.50
RFQ
PETERSEN PRODUCTS 129-8014 Pipe Plug, Inflatable Flow Stop, 13.25 Inch Diameter | CF2YUF 129-801411 3/4"11 3/4"31 1/2"153 ft.10 1/2"€8,041.00
RFQ
PETERSEN PRODUCTS 129-8018 Pipe Plug, Inflatable Flow Stop, 17.25 Inch Inner Diameter | CF2YUH 129-801812 7/8"12 7/8"40 1/2"153 ft.13 1/2"€10,098.00
RFQ
PETERSEN PRODUCTS 129-8020 Pipe Plug, Inflatable Flow Stop, 19.25 Inch Diameter | CF2YUJ 129-802014 7/8"14 7/8"45"153 ft.15"€14,773.00
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PETERSEN PRODUCTS 129-8016 Pipe Plug, Inflatable Flow Stop, 15.25 Inch Diameter
€8,415.00 /unit