PETERSEN PRODUCTS 118-010-08 Packer, Inflatable, Point Repair, 10 Inch Diameter, 8 Feet Contact Length

Item: CF2XUB Model: 118-010-08
In Stock

Get it by Friday, Jun 13

€1,337.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPacker
Deflated Dia.5"
Deflated Length114"
Max. Dia.10"
Max. Head28 ft.
Max. Temp.225°F
Port Size1/4"

Shipping Info:

Ship weight (kg) 14.4
Country of OriginUS

Product Variants

ProductModelDeflated Dia.Max. Dia.Max. HeadDeflated LengthMax. Temp.By-passPort SizeBody MaterialPrice
PETERSEN PRODUCTS 118-004-06 Packer, Inflatable, Point Repair, 4 Inch Dia, 6 Feet Contact Length | CF2XTY 118-004-062 1/2"4"28 ft.84"225°F---€565.49
PETERSEN PRODUCTS 118-006-06 Packer, Inflatable, Point Repair, 6 Inch Diameter, 6 Feet Contact Length | CF2XTZ 118-006-063"6"28 ft.86"225°F--EPDM€710.60
PETERSEN PRODUCTS 118-008-08 Packer, Inflatable, Point Repair, 8 Inch Diameter, 8 Feet Contact Length | CF2XUA 118-008-085"8"28 ft.112"225°F---€1,122.00
PETERSEN PRODUCTS 118-012-08 Packer, Inflatable, Point Repair, 12 Inch Diameter, 8 Feet Contact Length | CF2XUC 118-012-085"12"28 ft.124"225°F-1/4"-€1,430.55
PETERSEN PRODUCTS 118-015-08 Packer, Inflatable, Point Repair, 15 Inch Diameter, 8 Feet Contact Length | CF2XUD 118-015-085"15"28 ft.127"225°F-1/4"EPDM€1,477.30
PETERSEN PRODUCTS 118-016-08 Packer, Inflatable, Point Repair, 16 Inch Diameter, 8 Feet Contact Length | CF2XUE 118-016-085"16"28 ft.128"225°F-1/4"-€1,561.45
PETERSEN PRODUCTS 118-018-08 Packer, Inflatable, Point Repair, 18 Inch Diameter, 8 Feet Contact Length | CF2XUF 118-018-085"18"28 ft.130"225°F-1/4"-€1,832.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PETERSEN PRODUCTS 118-010-08 Packer, Inflatable, Point Repair, 10 Inch Diameter, 8 Feet Contact Length
€1,337.05 /unit