PETERSEN PRODUCTS 115-015 Pipe Plug, Inflatable, 15 Inch Diameter, 3/4 Inch Bypass Size

Item: CF2XRR Model: 115-015
In Stock

Get it by Tuesday, Jun 10

€797.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Plug
Deflated Dia.5 1/2"
Deflated Diameter5 1/2"
Deflated Length44"
Max. Dia.15"
Max. Diameter15"
Max. Head29 ft.
Max. Temp.200°F

Shipping Info:

Ship weight (kg) 10.8
Ship height (cm)15.24
Ship length (cm)91.44
Ship width (cm)15.24
Country of OriginUS

Product Variants

ProductModelDeflated Dia.Deflated DiameterDeflated LengthMax. HeadPort SizePrice
PETERSEN PRODUCTS 115-003 Pipe Plug, Inflatable, Medium Duty, 3 Inch Diameter, 1/8 Inch Bypass | CF2XRK 115-0032 1/2"2 1/2"16"35 ft.-€363.72
PETERSEN PRODUCTS 115-004 Pipe Plug, Inflatable, 4 Inch Diameter, 1/8 Inch Bypass Size | CF2XRL 115-0042 1/2"2 1/2"16"35 ft.-€383.35
PETERSEN PRODUCTS 115-006 Pipe Plug, Inflatable, 6 Inch Diameter, 1/8 Inch Bypass Size | CF2XRM 115-0063"3"19"35 ft.-€414.21
PETERSEN PRODUCTS 115-008 Pipe Plug, Inflatable, 8 Inch Diameter, 1/8 Inch Bypass Size | CF2XRN 115-0083 1/2"3 1/2"21"35 ft.-€494.61
PETERSEN PRODUCTS 115-010 Pipe Plug, Inflatable, 10 Inch Diameter, 1/8 Inch Bypass Size | CF2XRP 115-0103 1/2"3 1/2"26"35 ft.-€555.39
PETERSEN PRODUCTS 115-012 Pipe Plug, Inflatable, 12 Inch Diameter, 3/8 Inch Bypass Size | CF2XRQ 115-0124 1/2"4 1/2"40"29 ft.-€706.86
PETERSEN PRODUCTS 115-016 Pipe Plug, Inflatable, 16 Inch Diameter, 3/4 Inch Bypass Size | CF2XRT 115-0165 1/2"5 1/2"46"29 ft.-€850.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PETERSEN PRODUCTS 115-015 Pipe Plug, Inflatable, 15 Inch Diameter, 3/4 Inch Bypass Size
€797.55 /unit