PETERSEN MFG. RP24X17 Security Planter 17 Inch Height | AH3DQE 31EX21

PETERSEN MFG. RP24X17 Security Planter 17 Inch Height

Item: AH3DQE Model: RP24X17Cross Ref: 31EX21
In Stock

Get it by Thursday, Jun 12

€640.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSecurity Planter
ColorGray
FinishLite Sand Blast
Inside Dia.18"
MaterialConcrete
Outside Dia.24"
Overall Height17"
ShapeRound
Wall Thickness3"
Inside Diameter18"
Outside Diameter24"
StandardsASTM C150 TYPE 1 OR 3, ASTM C33
Weight300 lbs.

Shipping Info:

Ship weight (kg) 148.5
Ship height (cm)55.88
Ship length (cm)81.28
Ship width (cm)81.28
Country of OriginUS

Product Variants

ProductModelOutside Dia.Overall HeightOverall LengthOverall WidthInside Dia.MaterialFinishColorPrice
PETERSEN MFG. RP24X24 Security Planter 24 Inch Height | AH3DQG 31EX25 RP24X2424"24"--18"ConcreteLite Sand BlastGray€664.15
PETERSEN MFG. P24X24 Security Planter 24 Inch Height | AH3DQH 31EX26 P24X24-24"24"24"-ConcreteLite Sand BlastGray€688.61
PETERSEN MFG. P18X33 Security Planter 20 Inch Height | AH3DQJ 31EX27 P18X33-20"18"33"-ConcreteLite Sand BlastGray€695.17
PETERSEN MFG. P36X24X18 Security Planter 18 Inch Height | AH3DQM 31EX30 P36X24X18-18"36"24"-ConcreteLite Sand BlastGray€717.99
PETERSEN MFG. A24X24X18 Security Planter 18 Inch Height | AH3DQN 31EX31 A24X24X18-18"24"24"-ConcreteLite Sand BlastGray€696.82
PETERSEN MFG. RP24X33 Security Planter 33 Inch Height | AH3DQQ 31EX34 RP24X3324"33"--18"ConcreteLite Sand BlastGray€730.07
PETERSEN MFG. P36X24X24 Security Planter 24 Inch Height | AH3DQR 31EX35 P36X24X24-24"36"24"-ConcreteLite Sand BlastGray€748.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PETERSEN MFG. RP24X17 Security Planter 17 Inch Height
€640.47 /unit